Skip Content

 
Incandescent Spotlight,R40,500W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incandescent Heat Lamp, R40


Technical Specs

  • Overall Lamp Shape
  • Lamp ShapeR40 
  • Lamp TypeReflector-R/BR 
Item
Please Select
Lamp Finish
Please Select
Color Temp.
Please Select
Base Type
Please Select
Watts
Please Select
Initial Lumens
Please Select
Sub-Category
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Item
Lamp Finish
Color Temp.
Base Type
Watts
Initial Lumens
Sub-Category
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
250R40/1/STG
Incandescent Heat Lamp
Medium Screw (E26)
250
2150
Shatter Resistant
120

$22.94 / each

Enter location to check availability
Incandescent Reflector Lamp,R40,250W
Catalog Page #  650 

Price $22.94 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Heat Lamp
  • Lamp ShapeR40
  • Lamp TypeReflector-R/BR
  • Base TypeMedium Screw (E26)
  • Watts250
  • Initial Lumens2150
  • Sub-CategoryShatter Resistant
  • Voltage120
250R40/1
Incandescent Heat Lamp
Clear
Medium Screw (E26)
250
2200
Heat Lamps
120

$8.21 / each

Enter location to check availability
Incandescent Reflector Lamp,R40,250W
Catalog Page #  650 

Price $8.21 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Heat Lamp
  • Lamp ShapeR40
  • Lamp TypeReflector-R/BR
  • Lamp FinishClear
  • Base TypeMedium Screw (E26)
  • Watts250
  • Initial Lumens2200
  • Sub-CategoryHeat Lamps
  • Voltage120
375R40/1
Incandescent Heat Lamp
Clear
Medium Screw (E26)
375
2700
Heat Lamps
115

$30.25 / each

Enter location to check availability
Incandescent Reflector Lamp,R40,375W
Catalog Page #  650 

Price $30.25 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Heat Lamp
  • Lamp ShapeR40
  • Lamp TypeReflector-R/BR
  • Lamp FinishClear
  • Base TypeMedium Screw (E26)
  • Watts375
  • Initial Lumens2700
  • Sub-CategoryHeat Lamps
  • Voltage115
250R40/4
Incandescent Heat Lamp
Inside Frost
3000K
Medium Skirt (E26/50x39)
250
Heat Lamps
120

$33.20 / each

Enter location to check availability
Incandescent Heat Lamp,R40,250W
Catalog Page #  650 

Price $33.20 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Heat Lamp
  • Lamp ShapeR40
  • Lamp TypeReflector-R/BR
  • Lamp FinishInside Frost
  • Color Temp.3000K
  • Base TypeMedium Skirt (E26/50x39)
  • Watts250
  • Sub-CategoryHeat Lamps
  • Voltage120
250R40/10
Incandescent Heat Lamp
Red
Medium Screw (E26)
250
Heat Lamps
120

$18.97 / each

Enter location to check availability
Incand Reflector Heat Lamp,R40,250W
Catalog Page #  650 

Price $18.97 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Heat Lamp
  • Lamp ShapeR40
  • Lamp TypeReflector-R/BR
  • Lamp FinishRed
  • Base TypeMedium Screw (E26)
  • Watts250
  • Sub-CategoryHeat Lamps
  • Voltage120
21A/R40/FL
Incandescent Reflector Lamp
Frosted
3000K
Medium Screw (E26)
250
2850
Marine, Pools And Wet Locations
12

$40.00 / each

Enter location to check availability
Incandescent Floodlight,R40,250W
Catalog Page #  650 

Price $40.00 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemIncandescent Reflector Lamp
  • Lamp ShapeR40
  • Lamp TypeReflector-R/BR
  • Lamp FinishFrosted
  • Color Temp.3000K
  • Base TypeMedium Screw (E26)
  • Watts250
  • Initial Lumens2850
  • Sub-CategoryMarine, Pools And Wet Locations
  • Voltage12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More