Skip Content

 
High Pressure Sodium Lamp, ED23.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Pressure Sodium Lamp, ED23.5

GE LIGHTING


Technical Specs

  • Overall Lamp ShapeED 
  • ItemHID Lamp 
  • Lamp TypeHigh Pressure Sodium 
  • Lamp ShapeED23.5 
  • Base TypeMogul Screw (E39) 
  • Max. Overall Length7-3/4" 
  • Shatter ResistanceNo 
Price:$30-$35 
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Fixture Type
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Watts
Color Temp.
Initial Lumens
Fixture Type
Availability
Price
Qty
LU100/H/ECO
100
2000K
9500
Open/Enclosed

$34.80 / each

High Pressure Sodium Lamp,ED23.5,100W
Catalog Page #  645 

Price: $34.80 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeED23.5
  • Base TypeMogul Screw (E39)
  • Watts100
  • Color Temp.2000K
  • Initial Lumens9500
  • Max. Overall Length7-3/4"
  • Fixture TypeOpen/Enclosed
  • Shatter ResistanceNo
LU150/55/H/ECO
150
2000K
16,000
Open/Enclosed

$33.25 / each

High Pressure Sodium Lamp,ED23.5,150W
Catalog Page #  645 

Price: $33.25 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeED23.5
  • Base TypeMogul Screw (E39)
  • Watts150
  • Color Temp.2000K
  • Initial Lumens16,000
  • Max. Overall Length7-3/4"
  • Fixture TypeOpen/Enclosed
  • Shatter ResistanceNo
LU50
50
1900K
4000
Open

$34.55 / each

High Pressure Sodium Lamp,ED23.5,50W
Catalog Page #  645 

Price: $34.55 / each

Technical Specs

  • Overall Lamp ShapeED
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeED23.5
  • Base TypeMogul Screw (E39)
  • Watts50
  • Color Temp.1900K
  • Initial Lumens4000
  • Max. Overall Length7-3/4"
  • Fixture TypeOpen
  • Shatter ResistanceNo