Skip Content

High Pressure Sodium Lamp, ED18 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Pressure Sodium Lamp, ED18

GE LIGHTING

Technical Specs

  • Overall Lamp ShapeED 
  • ItemHID Lamp 
  • Lamp TypeHigh Pressure Sodium 
  • Lamp ShapeED18 
  • Shatter ResistanceNo 
Shop Items By:Green 
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Fixture Type
Please Select
Item #Base TypeWattsColor Temp.Initial LumensMax. Overall LengthFixture TypeAvailabilityPrice Qty
6ZFX7Mogul Screw (E39)2002100K21,5009-3/4"Open/Enclosed

Typically in Stock

$100.90 / each

3APT4Mogul Screw (E39)2002100K22,0009-3/4"Open

$73.60 / each

1MM74Mogul Screw (E39)2002100K22,0009-3/4"Open/Enclosed

Typically in Stock

$102.95 / each

5XN39Mogul Screw (E39)2502000K29,0009-7/8"Open/Enclosed

$47.60 / each

6ZFX8Mogul Screw (E39)2502100K27,5009-3/4"Open/Enclosed

$58.35 / each

3APT5Mogul Screw (E39)2502100K28,0009-3/4"Open/Enclosed

$30.50 / each

10D415Mogul Screw (E39)3102100K37,0009-3/4"Open/Enclosed

Typically in Stock

$75.75 / each

13X833Mogul Screw (E39)4002100K47,50011-1/4"Open/Enclosed

Typically in Stock

$67.40 / each

6ZFX9Mogul Screw (E39)4002100K50,0009-3/4"Open/Enclosed

$112.55 / each

3APT6Mogul Screw (E39)4002100K51,0009-3/4"Open

$29.15 / each

5XN40Mogul Screw (E39)4002100K54,0009-7/8"Open/Enclosed

$45.00 / each

10D414Mogul Screw (E40)2502100K28,0009-3/4"Open/Enclosed

Typically in Stock

$76.45 / each

Adding More Products