Skip Content

 
High Pressure Sodium Lamp, E25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Pressure Sodium Lamp, E25


Technical Specs

  • Overall Lamp Shape
  • ItemHID Lamp 
  • Lamp TypeHigh Pressure Sodium 
  • Lamp ShapeE25 
  • Base TypeMogul Screw (E39) 
  • Watts1000 
  • Color Temp.2100K 
  • Fixture TypeOpen 
Initial Lumens
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Initial Lumens
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
LU1000/SBY/LL
127,000
15-1/8"

$327.25 / each

Enter location to check availability
High Pressure Sodium Lamp,E25,1000W
Catalog Page #  645 

Price $327.25 / each

Technical Specs

  • Overall Lamp ShapeE
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeE25
  • Base TypeMogul Screw (E39)
  • Watts1000
  • Color Temp.2100K
  • Initial Lumens127,000
  • Max. Overall Length15-1/8"
  • Fixture TypeOpen
LU1000/ECO
130,000
15"

$114.50 / each

Enter location to check availability
High Pressure Sodium Lamp,E25,1000W
Catalog Page #  645 

Price $114.50 / each

Technical Specs

  • Overall Lamp ShapeE
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeE25
  • Base TypeMogul Screw (E39)
  • Watts1000
  • Color Temp.2100K
  • Initial Lumens130,000
  • Max. Overall Length15"
  • Fixture TypeOpen
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More