Skip Content

 
High Pressure Sodium Lamp, B17 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Pressure Sodium Lamp, B17


Technical Specs

  • Overall Lamp Shape
  • ItemHID Lamp 
  • Lamp TypeHigh Pressure Sodium 
  • Lamp ShapeB17 
  • Base TypeMedium Screw (E26) 
  • Color Temp.1900K 
  • Max. Overall Length5-7/16" 
  • Fixture TypeOpen 
Watts
Please Select
Initial Lumens
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Watts
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
LU50/MED/ECO
50
4000

$33.50 / each

High Pressure Sodium Lamp,B17,50W
Catalog Page #  645 

Price $33.50 / each

Technical Specs

  • Overall Lamp ShapeB
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeB17
  • Base TypeMedium Screw (E26)
  • Watts50
  • Color Temp.1900K
  • Initial Lumens4000
  • Max. Overall Length5-7/16"
  • Fixture TypeOpen
LU70/MED/ECO
70
6400

$33.50 / each

High Pressure Sodium Lamp,B17,70W
Catalog Page #  645 

Price $33.50 / each

Technical Specs

  • Overall Lamp ShapeB
  • ItemHID Lamp
  • Lamp TypeHigh Pressure Sodium
  • Lamp ShapeB17
  • Base TypeMedium Screw (E26)
  • Watts70
  • Color Temp.1900K
  • Initial Lumens6400
  • Max. Overall Length5-7/16"
  • Fixture TypeOpen