Skip Content

 
Halogen Sealed Beam Lamp, PAR64 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Sealed Beam Lamp, PAR64

GE LIGHTING


Technical Specs

  • Overall Lamp ShapePAR 
  • ItemHalogen Sealed Beam Lamp 
  • Lamp ShapePAR64 
  • Lamp TypeSealed Beam 
BrandGE LIGHTING 
Watts
Please Select
Base Type
Please Select
Sub-Category
Please Select
Average Life
Please Select
Initial Lumens
Please Select
Voltage
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Watts
Base Type
Sub-Category
Average Life
Initial Lumens
Voltage
Availability
Price
Qty
Q1000PAR64MFL
1000
Extended Mogul End Prong (GX16d EXT)
General Purpose
4000 hr.
19,400
120

$112.25 / each

Halogen Sld Beam Floodlight,PAR64,1000W
Catalog Page #  653 

Price: $112.25 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts1000
  • Base TypeExtended Mogul End Prong (GX16d EXT)
  • Lamp TypeSealed Beam
  • Sub-CategoryGeneral Purpose
  • Average Life4000 hr.
  • Initial Lumens19,400
  • Voltage120
Q1000PAR64NSP
1000
Extended Mogul End Prong (GX16d EXT)
General Purpose
4000 hr.
19,400
120

$112.25 / each

Halogen Sld Beam Spotlight,PAR64,1000W
Catalog Page #  653 

Price: $112.25 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts1000
  • Base TypeExtended Mogul End Prong (GX16d EXT)
  • Lamp TypeSealed Beam
  • Sub-CategoryGeneral Purpose
  • Average Life4000 hr.
  • Initial Lumens19,400
  • Voltage120
Q1000PAR64/WFL
1000
Extended Mogul End Prong (GX16d EXT)
General Purpose
4000 hr.
120

$112.25 / each

Halogen Sld Beam Floodlight,PAR64,1000W
Catalog Page #  653 

Price: $112.25 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts1000
  • Base TypeExtended Mogul End Prong (GX16d EXT)
  • Lamp TypeSealed Beam
  • Sub-CategoryGeneral Purpose
  • Average Life4000 hr.
  • Voltage120
FFS-Q1000PAR64/6
1000
Extended Mogul End Prong (GX16d EXT)
General Purpose
800 hr.
40,000
120

$136.90 / each

Halogen Sld Beam Spotlight,PAR64,1000W
Catalog Page #  NA

Price: $136.90 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts1000
  • Base TypeExtended Mogul End Prong (GX16d EXT)
  • Lamp TypeSealed Beam
  • Sub-CategoryGeneral Purpose
  • Average Life800 hr.
  • Initial Lumens40,000
  • Voltage120
GFC-Q1200PAR64/1
1200
Mogul End Prong (GX16d)
Projection, Projector And Stage/Studio
400 hr.
120

$164.00 / each

Halogen Sld Beam Spotlight,PAR64,1200W
Catalog Page #  NA

Price: $164.00 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts1200
  • Base TypeMogul End Prong (GX16d)
  • Lamp TypeSealed Beam
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life400 hr.
  • Voltage120
Q6.6A/PAR64/2P
200
Mogul End Prong (GX16d)
Aircraft, Airfield And Airport
2000 hr.
30.3

$109.20 / each

Halogen Sealed Beam Lamp,PAR64,200W
Catalog Page #  653 

Price: $109.20 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts200
  • Base TypeMogul End Prong (GX16d)
  • Lamp TypeSealed Beam
  • Sub-CategoryAircraft, Airfield And Airport
  • Average Life2000 hr.
  • Voltage30.3
Q5554
450
Screw Terminals
Aircraft, Airfield And Airport
1000 hr.
28

$233.00 / each

Halogen Sealed Beam Lamp,PAR64,450W
Catalog Page #  653 

Price: $233.00 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts450
  • Base TypeScrew Terminals
  • Lamp TypeSealed Beam
  • Sub-CategoryAircraft, Airfield And Airport
  • Average Life1000 hr.
  • Voltage28
500PAR64/WFL
500
Extended Mogul End Prong (GX16d EXT)
General Purpose
2000 hr.
6500
120

$118.15 / each

Halogen Sld Beam Floodlight,PAR64,500W
Catalog Page #  653 

Price: $118.15 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts500
  • Base TypeExtended Mogul End Prong (GX16d EXT)
  • Lamp TypeSealed Beam
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Initial Lumens6500
  • Voltage120
500PAR64/WFL
500
Mogul End Prong (GX16d)
General Purpose
2000 hr.
5500
230

$168.50 / each

Halogen Sld Beam Floodlight,PAR64,500W
Catalog Page #  653 

Price: $168.50 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts500
  • Base TypeMogul End Prong (GX16d)
  • Lamp TypeSealed Beam
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Initial Lumens5500
  • Voltage230
500PAR64/MFL
500
Mogul End Prong (GX16d)
General Purpose
2000 hr.
230

$168.50 / each

Halogen Sld Beam Floodlight,PAR64,500W
Catalog Page #  653 

Price: $168.50 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts500
  • Base TypeMogul End Prong (GX16d)
  • Lamp TypeSealed Beam
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Voltage230
Q4559X
600
Screw Terminals
Aircraft, Airfield And Airport
100 hr.
28

$46.65 / each

Halogen Sealed Beam Lamp,PAR64,600W
Catalog Page #  653 

Price: $46.65 / each

Technical Specs

  • Overall Lamp ShapePAR
  • ItemHalogen Sealed Beam Lamp
  • Lamp ShapePAR64
  • Watts600
  • Base TypeScrew Terminals
  • Lamp TypeSealed Beam
  • Sub-CategoryAircraft, Airfield And Airport
  • Average Life100 hr.
  • Voltage28