Skip Content

 
Halogen Sealed Beam Lamp, 200mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Sealed Beam Lamp, 200mm


Technical Specs

  • Lamp Shape200mm 
  • Overall Lamp Shapemm 
  • ItemHalogen Sealed Beam Lamp 
  • Base Type3 Contact Lugs 
  • Lamp TypeSealed Beam 
  • Sub-CategoryAutomotive, Trucks and Buses 
Watts
Please Select
Average Life
Please Select
Voltage
Please Select

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Watts
Average Life
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
H6054
65/35
150/320 hr.
12.8

$14.54 / each

Halogen Sealed Beam Lamp,200mm,65/35W
Catalog Page #  NA

Price $14.54 / each

Technical Specs

  • Lamp Shape200mm
  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Watts65/35
  • Base Type3 Contact Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life150/320 hr.
  • Voltage12.8
H6054NH
65/35
150/320 hr.
13/13

$18.07 / each

Halogen Sealed Beam Lamp,200mm,65/35W
Catalog Page #  651 

Price $18.07 / each

Technical Specs

  • Lamp Shape200mm
  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Watts65/35
  • Base Type3 Contact Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life150/320 hr.
  • Voltage13/13
H5054
65/42
400/2000 hr.
13

$67.70 / each

Halogen Sealed Beam Lamp,200mm,65/42W
Catalog Page #  NA

Price $67.70 / each

Technical Specs

  • Lamp Shape200mm
  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Watts65/42
  • Base Type3 Contact Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life400/2000 hr.
  • Voltage13
H6054HO
65/55
150/700 hr.
12.8

$15.42 / each

Halogen Sealed Beam Lamp,200mm,65/55W
Catalog Page #  NA

Price $15.42 / each

Technical Specs

  • Lamp Shape200mm
  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Watts65/55
  • Base Type3 Contact Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life150/700 hr.
  • Voltage12.8