Skip Content

 
Halogen Sealed Beam Lamp, 165mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Sealed Beam Lamp, 165mm


Technical Specs

  • Overall Lamp Shapemm 
  • ItemHalogen Sealed Beam Lamp 
  • Lamp Shape165mm 
  • Lamp TypeSealed Beam 
Watts
Please Select
Base Type
Please Select
Sub-Category
Please Select
Average Life
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
8 Products
Compare /
Product #
Mfr.
Model #
Watts
Base Type
Sub-Category
Average Life
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
H4656
35
3 Contact Lugs
Automotive, Trucks and Buses
200/320 hr.
12.8

$11.25 / each

Enter location to check availability
Halogen Sealed Beam Lamp,165mm,35W
Catalog Page #  NA

Price $11.25 / each

Technical Specs

  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Lamp Shape165mm
  • Watts35
  • Base Type3 Contact Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life200/320 hr.
  • Voltage12.8
H4656HO
40/55
3 Contact Lugs
Automotive, Trucks and Buses
200/700 hr.
13/13

$17.57 / each

Enter location to check availability
Halogen Sealed Beam Lamp,165mm,40/55W
Catalog Page #  NA

Price $17.57 / each

Technical Specs

  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Lamp Shape165mm
  • Watts40/55
  • Base Type3 Contact Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life200/700 hr.
  • Voltage13/13
H5062
40/55
3 Contact Lugs
Automotive, Trucks and Buses
400/2000 hr.
13

$8.72 / each

Enter location to check availability
Halogen Sealed Beam Lamp,165mm,40/55W
Catalog Page #  NA

Price $8.72 / each

Technical Specs

  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Lamp Shape165mm
  • Watts40/55
  • Base Type3 Contact Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life400/2000 hr.
  • Voltage13
H4651
50
2 Contact Lugs
Automotive, Trucks and Buses
200 hr.
12.8

$10.57 / each

Enter location to check availability
Halogen Sealed Beam Lamp,165mm,50W
Catalog Page #  NA

Price $10.57 / each

Technical Specs

  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Lamp Shape165mm
  • Watts50
  • Base Type2 Contact Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life200 hr.
  • Voltage12.8
H5051
50
2 Right Angle Lugs
Automotive, Trucks and Buses
500 hr.
13

$10.88 / each

Enter location to check availability
Halogen Sealed Beam Lamp,165mm,50W
Catalog Page #  NA

Price $10.88 / each

Technical Specs

  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Lamp Shape165mm
  • Watts50
  • Base Type2 Right Angle Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life500 hr.
  • Voltage13
4913-1
50
Slip-On Terminals
Construction and Industrial Machinery
400 hr.
13

$22.29 / each

Enter location to check availability
Halogen Sealed Beam Lamp,165mm,50W
Catalog Page #  NA

Price $22.29 / each

Technical Specs

  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Lamp Shape165mm
  • Watts50
  • Base TypeSlip-On Terminals
  • Lamp TypeSealed Beam
  • Sub-CategoryConstruction and Industrial Machinery
  • Average Life400 hr.
  • Voltage13
H4666
65/55
3 Contact Lugs
Automotive, Trucks and Buses
150/320 hr.
12.8

$15.87 / each

Enter location to check availability
Halogen Sealed Beam Lamp,165mm,65/55W
Catalog Page #  NA

Price $15.87 / each

Technical Specs

  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Lamp Shape165mm
  • Watts65/55
  • Base Type3 Contact Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life150/320 hr.
  • Voltage12.8
H4666NH
65/55
3 Contact Lugs
Automotive, Trucks and Buses
150/320 hr.
13/13

$24.67 / each

Enter location to check availability
Halogen Sealed Beam Lamp,165mm,65/55W
Catalog Page #  651 

Price $24.67 / each

Technical Specs

  • Overall Lamp Shapemm
  • ItemHalogen Sealed Beam Lamp
  • Lamp Shape165mm
  • Watts65/55
  • Base Type3 Contact Lugs
  • Lamp TypeSealed Beam
  • Sub-CategoryAutomotive, Trucks and Buses
  • Average Life150/320 hr.
  • Voltage13/13
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More