Skip Content

Sealed Beam Halogen Sealed Beam Lamp, PAR38 Lamp Shape, Medium Skirt (E26/50x39) Base Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sealed Beam Halogen Sealed Beam Lamp, PAR38 Lamp Shape, Medium Skirt (E26/50x39) Base Type

Price $36.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1G928
  • Mfr. Model # Q250PAR/FL30
  • NSN # 6240-01-084-4050
  • UNSPSC # 39101612
  • Catalog Page # 636
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PAR38 Flood and Spot Lamps
• 4-3/4" dia. HIR™ + provide up to 36% energy savings
Note: Operating a 130V lamp on 120V reduces light output, but extends lamp life.

View More

Technical Specs

  • Item Halogen Sealed Beam Lamp
  • Overall Lamp Shape PAR
  • Lamp Type Sealed Beam
  • Lamp Shape PAR38
  • Base Type Medium Skirt (E26/50x39)
  • Watts 250
  • Voltage 120
  • Max. Overall Length 5-5/16"
  • Light Bulb Dia. 4-3/4"
  • Bulb Finish Clear
  • Average Bulb Life 4200 hr.
  • Lumens 3600
  • Bulb Color Temp. 2880K
  • Bulb Beam Angle 30 Degrees
  • Lamp Designation Q250PAR/FL30
  • Shatter-Resistant No
  • Bulb Technology Halogen
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Primary Application Flood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.