Skip Content

 
Halogen Reflector Lamp, T6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Reflector Lamp, T6


Technical Specs

  • Overall Lamp Shape
  • ItemHalogen Reflector Lamp 
  • Lamp ShapeT6 
  • Sub-CategoryProjection, Projector And Stage/Studio 
Watts
Please Select
Base Type
Please Select
Lamp Type
Please Select
Average Life
Please Select
Initial Lumens
Please Select
Voltage
Please Select

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Watts
Base Type
Lamp Type
Average Life
Initial Lumens
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FEL-Q1000/4CL
1000
Medium 2-Pin (G9.5)
Single Ended
300 hr.
27,500
120

$88.90 / each

Halogen Reflector Lamp,T6,1000W
Catalog Page #  NA

Price $88.90 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Reflector Lamp
  • Lamp ShapeT6
  • Watts1000
  • Base TypeMedium 2-Pin (G9.5)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life300 hr.
  • Initial Lumens27,500
  • Voltage120
EGK-Q1000/4/P
1000
Medium Prefocus (P28s)
Single Ended
300 hr.
26,500
120

$127.45 / each

Halogen Reflector Lamp,T6,1000W
Catalog Page #  NA

Price $127.45 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Reflector Lamp
  • Lamp ShapeT6
  • Watts1000
  • Base TypeMedium Prefocus (P28s)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life300 hr.
  • Initial Lumens26,500
  • Voltage120
EGJ-Q1000/4CL/P
1000
Medium Prefocus (P28s)
Single Ended
300 hr.
59,000
120

$118.75 / each

Halogen Reflector Lamp,T6,1000W
Catalog Page #  650 

Price $118.75 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Reflector Lamp
  • Lamp ShapeT6
  • Watts1000
  • Base TypeMedium Prefocus (P28s)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life300 hr.
  • Initial Lumens59,000
  • Voltage120
FER-Q1000T6/4CL
1000
Recessed Single Contact (R7s)
Double Ended
500 hr.
27,500
120

$104.00 / each

Halogen Reflector Lamp,T6,1000W
Catalog Page #  NA

Price $104.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Reflector Lamp
  • Lamp ShapeT6
  • Watts1000
  • Base TypeRecessed Single Contact (R7s)
  • Lamp TypeDouble Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life500 hr.
  • Initial Lumens27,500
  • Voltage120
BTL-Q500T6/CL/P
500
Medium Prefocus (P28s)
Single Ended
750 hr.
11,000
120

$73.00 / each

Halogen Reflector Lamp,T6,500W
Catalog Page #  NA

Price $73.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Reflector Lamp
  • Lamp ShapeT6
  • Watts500
  • Base TypeMedium Prefocus (P28s)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life750 hr.
  • Initial Lumens11,000
  • Voltage120
FLK/LL-Q575T6/4
575
2-Pin Medium (G9.5)
Single Ended
1500 hr.
12,800
115

$88.45 / each

Halogen Reflector Lamp,T6,575W
Catalog Page #  NA

Price $88.45 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Reflector Lamp
  • Lamp ShapeT6
  • Watts575
  • Base Type2-Pin Medium (G9.5)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life1500 hr.
  • Initial Lumens12,800
  • Voltage115
EHG Q750/CL/TP
750
2-Pin Medium (G9.5)
Single Ended
2000 hr.
15,400
120

$57.50 / each

Halogen Reflector Lamp,T6,750W
Catalog Page #  NA

Price $57.50 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Reflector Lamp
  • Lamp ShapeT6
  • Watts750
  • Base Type2-Pin Medium (G9.5)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life2000 hr.
  • Initial Lumens15,400
  • Voltage120
EGG-Q750CL/P
750
Medium Prefocus (P28s)
Single Ended
2000 hr.
15,750
120

$109.90 / each

Halogen Reflector Lamp,T6,750W
Catalog Page #  650 

Price $109.90 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Reflector Lamp
  • Lamp ShapeT6
  • Watts750
  • Base TypeMedium Prefocus (P28s)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life2000 hr.
  • Initial Lumens15,750
  • Voltage120
EGF-Q750/4CL/P
750
Medium Prefocus (P28s)
Single Ended
500 hr.
20,400
120

$100.30 / each

Halogen Reflector Lamp,T6,750W
Catalog Page #  NA

Price $100.30 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Reflector Lamp
  • Lamp ShapeT6
  • Watts750
  • Base TypeMedium Prefocus (P28s)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life500 hr.
  • Initial Lumens20,400
  • Voltage120