Skip Content

 
Halogen Reflector Lamp, MR16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Reflector Lamp, MR16


Technical Specs

  • Lamp ShapeMR16 
  • Overall Lamp ShapeMR 
  • ItemHalogen Reflector Lamp 
  • Lamp TypeReflector-MR 
  • Sub-CategoryProjection, Projector And Stage/Studio 
Watts
Please Select
Base Type
Please Select
Average Life
Please Select
Voltage
Please Select

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Watts
Base Type
Average Life
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
EKE - 150W 21V
150
2-Pin (GX5.3)
200 hr.
21

$38.10 / each

Halogen Reflector Lamp,MR16,150W
Catalog Page #  650 

Price $38.10 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts150
  • Base Type2-Pin (GX5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life200 hr.
  • Voltage21
DDL
150
2-Pin (GX5.3)
500 hr.
20

$25.25 / each

Halogen Reflector Lamp,MR16,150W
Catalog Page #  650 

Price $25.25 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts150
  • Base Type2-Pin (GX5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life500 hr.
  • Voltage20
ELC
250
2-Pin (GX5.3)
50 hr.
24

$34.75 / each

Halogen Reflector Lamp,MR16,250W
Catalog Page #  650 

Price $34.75 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts250
  • Base Type2-Pin (GX5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life50 hr.
  • Voltage24
Q35MR16C/CG20(FRA)
35
2-Pin (GU5.3)
5000 hr.
12

$12.02 / each

Halogen Reflector Lamp,MR16,35W
Catalog Page #  654 

Price $12.02 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts35
  • Base Type2-Pin (GU5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life5000 hr.
  • Voltage12
ENX-5
360
2-Pin Miniature (GY5.3)
75 hr.
86

$15.49 / each

Halogen Reflector Lamp,MR16,360W
Catalog Page #  650 

Price $15.49 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts360
  • Base Type2-Pin Miniature (GY5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life75 hr.
  • Voltage86
EPT
42
2-Pin (GX5.3)
10,000 hr.
11

$31.90 / each

Halogen Reflector Lamp,MR16,42W
Catalog Page #  650 

Price $31.90 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts42
  • Base Type2-Pin (GX5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life10,000 hr.
  • Voltage11
Q50MR16/C/CG55(FNV)
50
2-Pin (GU5.3)
6000 hr.
12

$17.84 / each

Halogen Reflector Lamp,MR16,50W
Catalog Page #  654 

Price $17.84 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts50
  • Base Type2-Pin (GU5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life6000 hr.
  • Voltage12
FML
50
2-Pin (GX5.3)
1000 hr.
14

$22.42 / each

Halogen Reflector Lamp,MR16,50W
Catalog Page #  650 

Price $22.42 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts50
  • Base Type2-Pin (GX5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life1000 hr.
  • Voltage14
Q71MR16/C/CG40(EYC)
71
2-Pin (GU5.3)
4000 hr.
12

$21.39 / each

Halogen Reflector Lamp,MR16,71W
Catalog Page #  654 

Price $21.39 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts71
  • Base Type2-Pin (GU5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life4000 hr.
  • Voltage12
Q71MR16/C/FL40(EYC)
71
2-Pin (GX5.3)
4000 hr.
12

$18.69 / each

Halogen Reflector Lamp,MR16,71W
Catalog Page #  654 

Price $18.69 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts71
  • Base Type2-Pin (GX5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life4000 hr.
  • Voltage12
DED
85
2-Pin (GX5.3)
1000 hr.
14

$28.50 / each

Halogen Reflector Lamp,MR16,85W
Catalog Page #  650 

Price $28.50 / each

Technical Specs

  • Lamp ShapeMR16
  • Overall Lamp ShapeMR
  • ItemHalogen Reflector Lamp
  • Watts85
  • Base Type2-Pin (GX5.3)
  • Lamp TypeReflector-MR
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life1000 hr.
  • Voltage14