Skip Content

Halogen Light Bulb,MR16,35W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Halogen Light Bulb, MR16,35W

GE LIGHTING

Price: $16.00 / each

Please sign in or register to access lists

  • Item # 1K355
  • Mfr. Model # Q35MR16/C/FL40(FMW)
  • UNSPSC # 39101612
  • Catalog Page # 654
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHalogen Lamp
  • Lamp TypeReflector-MR
  • Lamp ShapeMR16
  • Base Type2-Pin (GX5.3)
  • Watts35
  • Voltage12
  • Max. Overall Length1-7/8"
  • Lamp Dia.2"
  • Lamp FinishClear
  • Average Life5000 hr.
  • Color Temp.3000K
  • Beam Angle40 Degrees
  • Lamp DesignationQ35MR16/C/FL40
  • Shatter ResistanceNo
  • ANSI CodeFMW
  • StandardsMeets 2012 Lighting Legislation Energy
  • Primary ApplicationProjection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a track lighting set that I bought at IKEA. The information on the bulb states:
HALOPAR 16
65821 FL
120V 35W 35°
P.R.C. 0908
OSRAM

I can't find an exact match but thought that this "Halogen Light Bulb, MR16, 35W" may work. Yes?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about sarajane is loaded.
Additional information about sarajane could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
1K355 is a 12V lamp, and would not work in place of your 120V application. 2DZZ3 is more likely to be a better match.

Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1