Skip Content

Reflector-MR Halogen Lamp, MR16 Bulb Shape, 2-Pin (GU5.3) Base Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Reflector-MR Halogen Lamp, MR16 Bulb Shape, 2-Pin (GU5.3) Base Type

Price $17.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1K325
  • Mfr. Model # Q50MR16/C/CG40(EXN)
  • NSN # 6240-01-464-5902
  • UNSPSC # 39101601
  • Catalog Page # 639
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Bulb Base Type 2-Pin (GU5.3)
  • Watts 50
  • Average Bulb Life 6000 hr.
  • Voltage 12
  • Bulb Technology Halogen
  • Max. Overall Bulb Length 1-7/8"
  • Light Bulb Dia. 2"
  • Bulb Finish Clear
  • Bulb Color Temp. 3050K
  • Light Distribution Flood
  • Bulb Beam Angle 40 Degrees
  • Bulb Designation Q50MR16C/CG40(EXN)/FL
  • Shatter-Resistant No
  • Bulb Primary Application Projection
  • ANSI Code EXN
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.