Skip Content

 
Halogen Lamp, T6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Lamp, T6


Technical Specs

  • Overall Lamp Shape
  • ItemHalogen Lamp 
  • Lamp ShapeT6 
  • Lamp TypeSingle Ended 
Watts
Please Select
Base Type
Please Select
Sub-Category
Please Select
Average Life
Please Select
Initial Lumens
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Watts
Base Type
Sub-Category
Average Life
Initial Lumens
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
GLA Q575T6/4CL
575
2-Pin Medium Heat Sink (G9.5/HS)
Projection, Projector And Stage/Studio
1500 hr.
13,000
115

$36.50 / each

Enter location to check availability
Halogen Light Bulb,T6,575W
Catalog Page #  656 

Price $36.50 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT6
  • Watts575
  • Base Type2-Pin Medium Heat Sink (G9.5/HS)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life1500 hr.
  • Initial Lumens13,000
  • Voltage115
HPL575/LL/C 115V
575
2-Pin Medium Heat Sink (G9.5/HS)
Projection, Projector And Stage/Studio
2000 hr.
12,360
115

$37.65 / each

Enter location to check availability
Halogen Light Bulb,T6,575W
Catalog Page #  656 

Price $37.65 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT6
  • Watts575
  • Base Type2-Pin Medium Heat Sink (G9.5/HS)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life2000 hr.
  • Initial Lumens12,360
  • Voltage115
GLCQ575T6/5CL 115
575
Medium 2-Pin (G9.5)
Projection, Projector and Stage/Studio
300 hr.
14,500
115

$42.75 / each

Enter location to check availability
Halogen Lamp,Single Ended,T6,G9.5,575W
Catalog Page #  NA

Price $42.75 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT6
  • Watts575
  • Base TypeMedium 2-Pin (G9.5)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector and Stage/Studio
  • Average Life300 hr.
  • Initial Lumens14,500
  • Voltage115
EHF-Q750/4CL
750
2-Pin Medium (G9.5)
Projection, Projector And Stage/Studio
300 hr.
20,000
120

$99.05 / each

Enter location to check availability
Halogen Light Bulb,T6,750W
Catalog Page #  650 

Price $99.05 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT6
  • Watts750
  • Base Type2-Pin Medium (G9.5)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life300 hr.
  • Initial Lumens20,000
  • Voltage120
HPL750/LL/C 120V
750
2-Pin Medium Heat Sink (G9.5/HS)
Projection, Projector And Stage/Studio
2000 hr.
16,400
115

$62.15 / each

Enter location to check availability
Halogen Light Bulb,T6,750W
Catalog Page #  656 

Price $62.15 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT6
  • Watts750
  • Base Type2-Pin Medium Heat Sink (G9.5/HS)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life2000 hr.
  • Initial Lumens16,400
  • Voltage115
HPL750/C 115V
750
2-Pin Medium Heat Sink (G9.5/HS)
Projection, Projector And Stage/Studio
300 hr.
22,000
115

$62.15 / each

Enter location to check availability
Halogen Light Bulb,T6,750W
Catalog Page #  656 

Price $62.15 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT6
  • Watts750
  • Base Type2-Pin Medium Heat Sink (G9.5/HS)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life300 hr.
  • Initial Lumens22,000
  • Voltage115
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More