Skip Content

 
Halogen Lamp, T4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Lamp, T4


Technical Specs

  • Overall Lamp Shape
  • ItemHalogen Lamp 
  • Lamp ShapeT4 
  • Lamp TypeSingle Ended 
Watts
Please Select
Base Type
Please Select
Sub-Category
Please Select
Average Life
Please Select
Initial Lumens
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Watts
Base Type
Sub-Category
Average Life
Initial Lumens
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
Q100CL/DC
100
Double Contact Bayonet (BA15d)
Projection, Projector And Stage/Studio
2000 hr.
1600
120

$32.95 / each

Enter location to check availability
Single Ended, Halogen Lamp T4 Lamp Shape, Double Contact Bayonet (BA15d) Base Type
Catalog Page #  NA

Price $32.95 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT4
  • Watts100
  • Base TypeDouble Contact Bayonet (BA15d)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life2000 hr.
  • Initial Lumens1600
  • Voltage120
Q100CL/DC/2V-ESR
100
Double Contact Bayonet (BA15d)
Projection, Projector And Stage/Studio
750 hr.
1800
120

$34.70 / each

Enter location to check availability
Single Ended, Halogen Lamp T4 Lamp Shape, Double Contact Bayonet (BA15d) Base Type
Catalog Page #  655 

Price $34.70 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT4
  • Watts100
  • Base TypeDouble Contact Bayonet (BA15d)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life750 hr.
  • Initial Lumens1800
  • Voltage120
Q100CL/MC
100
Miniature Candelabra Screw (E11)
Projection, Projector And Stage/Studio
2000 hr.
1600
120

$33.25 / each

Enter location to check availability
Single Ended, Halogen Lamp T4 Lamp Shape, Miniature Candelabra Screw (E11) Base Type
Catalog Page #  NA

Price $33.25 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT4
  • Watts100
  • Base TypeMiniature Candelabra Screw (E11)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life2000 hr.
  • Initial Lumens1600
  • Voltage120
EVV
120
2-Pin Oriented Medium (GZ9.5)
Aircraft, Airfield And Airport
500 hr.
3150
7

$34.20 / each

Enter location to check availability
Single Ended, Halogen Lamp T4 Lamp Shape, 2-Pin Oriented Medium (GZ9.5) Base Type
Catalog Page #  650 

Price $34.20 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT4
  • Watts120
  • Base Type2-Pin Oriented Medium (GZ9.5)
  • Lamp TypeSingle Ended
  • Sub-CategoryAircraft, Airfield And Airport
  • Average Life500 hr.
  • Initial Lumens3150
  • Voltage7
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More