Skip Content

 
Halogen Lamp, T3 1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Lamp, T3 1/2


Technical Specs

  • Overall Lamp Shape
  • ItemHalogen Lamp 
  • Lamp ShapeT3 1/2 
  • Lamp TypeSingle Ended 
Watts
Please Select
Base Type
Please Select
Sub-Category
Please Select
Average Life
Please Select
Initial Lumens
Please Select
Voltage
Please Select

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Watts
Base Type
Sub-Category
Average Life
Initial Lumens
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
EXL
30
2-Pin Oriented Medium (GZ9.5)
Aircraft, Airfield And Airport
1000 hr.
375
7

$24.67 / each

Halogen Light Bulb,T3 1/2,30W
Catalog Page #  650 

Price $24.67 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3 1/2
  • Watts30
  • Base Type2-Pin Oriented Medium (GZ9.5)
  • Lamp TypeSingle Ended
  • Sub-CategoryAircraft, Airfield And Airport
  • Average Life1000 hr.
  • Initial Lumens375
  • Voltage7
EXM
45
2-Pin Prefocus (GZ9.5)
Aircraft, Airfield And Airport
1000 hr.
750
7

$46.30 / each

Halogen Light Bulb,T3 1/2,45W
Catalog Page #  650 

Price $46.30 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3 1/2
  • Watts45
  • Base Type2-Pin Prefocus (GZ9.5)
  • Lamp TypeSingle Ended
  • Sub-CategoryAircraft, Airfield And Airport
  • Average Life1000 hr.
  • Initial Lumens750
  • Voltage7
BRL
50
2-Pin (G6.35)
Projection, Projector And Stage/Studio
50 hr.
1400
12

$17.73 / each

Halogen Light Bulb,T3 1/2,50W
Catalog Page #  650 

Price $17.73 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3 1/2
  • Watts50
  • Base Type2-Pin (G6.35)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life50 hr.
  • Initial Lumens1400
  • Voltage12