Skip Content

 
Halogen Lamp, T3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Lamp, T3

GE LIGHTING


Technical Specs

  • Overall Lamp Shape
  • ItemHalogen Lamp 
  • Lamp ShapeT3 
BrandGE LIGHTING 
Watts
Please Select
Base Type
Please Select
Lamp Type
Please Select
Sub-Category
Please Select
Average Life
Please Select
Initial Lumens
Please Select
Voltage
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Watts
Base Type
Lamp Type
Sub-Category
Average Life
Initial Lumens
Availability
Price
Qty
FCR
100
2-Pin (GY6.35)
Single Ended
Projection, Projector And Stage/Studio
50 hr.
2800

$19.54 / each

Halogen Light Bulb,T3,100W
Catalog Page #  650 

Price: $19.54 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts100
  • Base Type2-Pin (GY6.35)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life50 hr.
  • Initial Lumens2800
  • Voltage12
Q100T3/CL/CD
100
Recessed Single Contact (R7s)
Single Ended
Bug, Deck, Landscaping and Post Lights
1500 hr.
1650

$10.70 / each

Halogen Light Bulb,T3,100W
Catalog Page #  NA

Price: $10.70 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts100
  • Base TypeRecessed Single Contact (R7s)
  • Lamp TypeSingle Ended
  • Sub-CategoryBug, Deck, Landscaping and Post Lights
  • Average Life1500 hr.
  • Initial Lumens1650
  • Voltage120
Q1000T3/CL
1000
Recessed Single Contact (R7S)
Double Ended
General Purpose
2000 hr.
21,500

$77.00 / each

Halogen Light Bulb,T3,1000W
Catalog Page #  NA

Price: $77.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts1000
  • Base TypeRecessed Single Contact (R7S)
  • Lamp TypeDouble Ended
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Initial Lumens21,500
  • Voltage230
Q150T3/CL/CD
150
Recessed Single Contact (R7S)
Double Ended
Bug, Deck, Landscaping and Post Lights
1500 hr.
2400

$18.00 / each

Halogen Light Bulb,T3,150W
Catalog Page #  NA

Price: $18.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts150
  • Base TypeRecessed Single Contact (R7S)
  • Lamp TypeDouble Ended
  • Sub-CategoryBug, Deck, Landscaping and Post Lights
  • Average Life1500 hr.
  • Initial Lumens2400
  • Voltage120
Q150T3/117/CL/CD
150
Recessed Single Contact (R7S)
Double Ended
Bug, Deck, Landscaping and Post Lights
1500 hr.
2400

$18.91 / each

Halogen Light Bulb,T3,150W
Catalog Page #  NA

Price: $18.91 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts150
  • Base TypeRecessed Single Contact (R7S)
  • Lamp TypeDouble Ended
  • Sub-CategoryBug, Deck, Landscaping and Post Lights
  • Average Life1500 hr.
  • Initial Lumens2400
  • Voltage120
Q1500T3/CL-208V
1500
Recessed Single Contact (R7S)
Double Ended
General Purpose
2000 hr.
32,000

$30.65 / each

Halogen Light Bulb,T3,1500W
Catalog Page #  655 

Price: $30.65 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts1500
  • Base TypeRecessed Single Contact (R7S)
  • Lamp TypeDouble Ended
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Initial Lumens32,000
  • Voltage208
Q1500T3/CL-240V
1500
Recessed Single Contact (R7S)
Double Ended
General Purpose
2000 hr.
32,000

$20.31 / each

Halogen Light Bulb,T3,1500W
Catalog Page #  NA

Price: $20.31 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts1500
  • Base TypeRecessed Single Contact (R7S)
  • Lamp TypeDouble Ended
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Initial Lumens32,000
  • Voltage240
Q1500T3/CL-277V
1500
Recessed Single Contact (R7S)
Double Ended
General Purpose
2000 hr.
32,000

$22.43 / each

Halogen Light Bulb,T3,1500W
Catalog Page #  NA

Price: $22.43 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts1500
  • Base TypeRecessed Single Contact (R7S)
  • Lamp TypeDouble Ended
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Initial Lumens32,000
  • Voltage277
Q1500T3/CL-220V
1500
Recessed Single Contact (R7S)
Single Ended
General Purpose
2000 hr.
35,800

$74.95 / each

Halogen Light Bulb,T3,1500W
Catalog Page #  655 

Price: $74.95 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts1500
  • Base TypeRecessed Single Contact (R7S)
  • Lamp TypeSingle Ended
  • Sub-CategoryGeneral Purpose
  • Average Life2000 hr.
  • Initial Lumens35,800
  • Voltage220
QH2.5MT3HT/R-230 230
2500
4-Pin (GX38q)
Double Ended
Heat Lamps
5000 hr.

$63.70 / each

Halogen Lamp,Quartz Heat,T3,GX38q,2500W
Catalog Page #  NA

Price: $63.70 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts2500
  • Base Type4-Pin (GX38q)
  • Lamp TypeDouble Ended
  • Sub-CategoryHeat Lamps
  • Average Life5000 hr.
  • Voltage240
Q500T3/CL-120V-(FCL)
500
Recessed Single Contact (R7s)
Double Ended
Projection, Projector And Stage/Studio
2000 hr.
11,100

$7.72 / each

Halogen Light Bulb,T3,500W
Catalog Page #  NA

Price: $7.72 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts500
  • Base TypeRecessed Single Contact (R7s)
  • Lamp TypeDouble Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life2000 hr.
  • Initial Lumens11,100
  • Voltage120