Skip Content

 
Halogen Lamp, T2 1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Lamp, T2 1/2


Technical Specs

  • Overall Lamp Shape
  • ItemHalogen Lamp 
Lamp Shape
Please Select
Watts
Please Select
Base Type
Please Select
Lamp Type
Please Select
Sub-Category
Please Select
Average Life
Please Select
Initial Lumens
Please Select
Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Lamp Shape
Watts
Base Type
Lamp Type
Sub-Category
Average Life
Initial Lumens
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
Q300T3/CL/CD
T2 1/2
300
Recessed Single Contact (R7s)
Double Ended
Bug, Deck, Landscaping and Post Lights
2000 hr.
5950
120

$14.61 / each

Enter location to check availability
Halogen Light Bulb,T2 1/2,300W
Catalog Page #  655 

Price $14.61 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT2 1/2
  • Watts300
  • Base TypeRecessed Single Contact (R7s)
  • Lamp TypeDouble Ended
  • Sub-CategoryBug, Deck, Landscaping and Post Lights
  • Average Life2000 hr.
  • Initial Lumens5950
  • Voltage120
Q6.6AT2 1/2/1CL
T2 1/2
45
2-Pin (Special)
Tubular
Aircraft, Airfield And Airport
1000 hr.
710
6.8

$13.53 / each

Enter location to check availability
Halogen Light Bulb,T2 1/2,45W
Catalog Page #  655 

Price $13.53 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT2 1/2
  • Watts45
  • Base Type2-Pin (Special)
  • Lamp TypeTubular
  • Sub-CategoryAircraft, Airfield And Airport
  • Average Life1000 hr.
  • Initial Lumens710
  • Voltage6.8
Q500T3/CL-130v
T3
500
Recessed Single Contact (R7s)
Double Ended
Projection, Projector And Stage/Studio
2000 hr.
10,550
130/120

$10.47 / each

Enter location to check availability
Halogen Light Bulb,T3,500W
Catalog Page #  NA

Price $10.47 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Lamp
  • Lamp ShapeT3
  • Watts500
  • Base TypeRecessed Single Contact (R7s)
  • Lamp TypeDouble Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life2000 hr.
  • Initial Lumens10,550
  • Voltage130/120
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More