Skip Content

 
Halogen Lamp, PAR38 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Lamp, PAR38

GE LIGHTING


Technical Specs

  • ItemHalogen Lamp 
  • Lamp ShapePAR38 
  • Lamp TypeReflector-PAR 
  • Sub-CategoryGeneral Purpose 
  • Average Life8400 hr. 
  • Voltage120 
Price:$30-$35 
Watts
Please Select
Base Type
Please Select
Initial Lumens
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Watts
Base Type
Initial Lumens
Availability
Price
Qty
53PARHIR+XL/SP10
53
Medium Skirt (E26/50x39)
940

$32.35 / each

Halogen Spotlight,PAR38,53W
Catalog Page #  652 

Price: $32.35 / each

Technical Specs

  • ItemHalogen Lamp
  • Lamp ShapePAR38
  • Watts53
  • Base TypeMedium Skirt (E26/50x39)
  • Lamp TypeReflector-PAR
  • Sub-CategoryGeneral Purpose
  • Average Life8400 hr.
  • Initial Lumens940
  • Voltage120
53PARHIR+XL/FL25
53
Medium Skirt (E26/50x39)
940

$31.20 / each

Halogen Floodlight,PAR38,53W
Catalog Page #  652 

Price: $31.20 / each

Technical Specs

  • ItemHalogen Lamp
  • Lamp ShapePAR38
  • Watts53
  • Base TypeMedium Skirt (E26/50x39)
  • Lamp TypeReflector-PAR
  • Sub-CategoryGeneral Purpose
  • Average Life8400 hr.
  • Initial Lumens940
  • Voltage120
75PAR/HIR+8K/SP10
75
Medium Screw (E26)
1500

$31.20 / each

Halogen Spotlight,PAR38,75W
Catalog Page #  652 

Price: $31.20 / each

Technical Specs

  • ItemHalogen Lamp
  • Lamp ShapePAR38
  • Watts75
  • Base TypeMedium Screw (E26)
  • Lamp TypeReflector-PAR
  • Sub-CategoryGeneral Purpose
  • Average Life8400 hr.
  • Initial Lumens1500
  • Voltage120
75PAR/HIR+8K/FL25
75
Medium Screw (E26)
1500

$31.95 / each

Halogen Floodlight,PAR38,75W
Catalog Page #  652 

Price: $31.95 / each

Technical Specs

  • ItemHalogen Lamp
  • Lamp ShapePAR38
  • Watts75
  • Base TypeMedium Screw (E26)
  • Lamp TypeReflector-PAR
  • Sub-CategoryGeneral Purpose
  • Average Life8400 hr.
  • Initial Lumens1500
  • Voltage120