Skip Content

 
Halogen Lamp, MR11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Lamp, MR11


Technical Specs

  • Overall Lamp ShapeMR 
  • ItemHalogen Lamp 
  • Lamp ShapeMR11 
  • Base Type2-Pin (G4) 
  • Lamp TypeReflector-MR 
  • Sub-CategoryGeneral Purpose 
  • Average Life3500 hr. 
  • Voltage12 
Watts
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
Q20MR11/NFL30(FTD)
20

$16.35 / each

Halogen Floodlight,MR11,20W
Catalog Page #  654 

Price $16.35 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHalogen Lamp
  • Lamp ShapeMR11
  • Watts20
  • Base Type2-Pin (G4)
  • Lamp TypeReflector-MR
  • Sub-CategoryGeneral Purpose
  • Average Life3500 hr.
  • Voltage12
Q35MR11/NFL30(FTH)
35

$19.16 / each

Halogen Floodlight,MR11,35W
Catalog Page #  654 

Price $19.16 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHalogen Lamp
  • Lamp ShapeMR11
  • Watts35
  • Base Type2-Pin (G4)
  • Lamp TypeReflector-MR
  • Sub-CategoryGeneral Purpose
  • Average Life3500 hr.
  • Voltage12
Q35MR11/SP20(FTF)
35

$18.60 / each

Halogen Spotlight,MR11,35W
Catalog Page #  654 

Price $18.60 / each

Technical Specs

  • Overall Lamp ShapeMR
  • ItemHalogen Lamp
  • Lamp ShapeMR11
  • Watts35
  • Base Type2-Pin (G4)
  • Lamp TypeReflector-MR
  • Sub-CategoryGeneral Purpose
  • Average Life3500 hr.
  • Voltage12