Skip Content

 
Halogen Heat Lamp, T4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Halogen Heat Lamp, T4


Technical Specs

  • Overall Lamp Shape
  • ItemHalogen Heat Lamp 
  • Lamp ShapeT4 
  • Base Type2-Pin (G6.35) 
  • Lamp TypeSingle Ended 
  • Sub-CategoryProjection, Projector And Stage/Studio 
  • Voltage24 
Watts
Please Select
Average Life
Please Select
Initial Lumens
Please Select

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Watts
Average Life
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FDV
150
100 hr.
4300

$48.15 / each

Halogen Heat Lamp,T4,150W
Catalog Page #  650 

Price $48.15 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Heat Lamp
  • Lamp ShapeT4
  • Watts150
  • Base Type2-Pin (G6.35)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life100 hr.
  • Initial Lumens4300
  • Voltage24
EHJ
250
50 hr.
8000

$28.15 / each

Halogen Heat Lamp,T4,250W
Catalog Page #  650 

Price $28.15 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHalogen Heat Lamp
  • Lamp ShapeT4
  • Watts250
  • Base Type2-Pin (G6.35)
  • Lamp TypeSingle Ended
  • Sub-CategoryProjection, Projector And Stage/Studio
  • Average Life50 hr.
  • Initial Lumens8000
  • Voltage24