Skip Content

High Bay,Metal Hailde,Pulse Start,283 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

High Bay, Metal Hailde, Pulse Start, 283 W

GE LIGHTING

Price: $593.00 / each

Please sign in or register to access lists

Product ships within 0 business days from supplier
  • Item # 7AN51
  • Mfr. Model # UG5W25EOAE7AG11Q
  • UNSPSC # 39111521
  • Catalog Page # N/A
  • Shipping Weight 40.65 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHID Fixture
  • TypeHigh Bay
  • Lamp TypeMH/PS
  • Lamp Watts250
  • Fixture Wattage283
  • Voltage120 to 277
  • Space to Mtg. Height Ratio1.1
  • Light DistributionAdjustable With Multi-Position Legs
  • Refractor/Reflector MaterialGlass Refractor, Faceted Aluminum Alzak Finish Reflector
  • Reflector TypeEnclosed
  • Lens MaterialGlass
  • Lamp IncludedNo
  • Ambient Temp. Range-20 to 131 Degrees F
  • Mounting Height3/4" Pendant
  • Mounting3/4" Pendant
  • FinishWhite Polyester-Powder
  • Ballast HousingDie-Cast Aluminum Housing Suitable for Damp Locations
  • Suggested Lamp Item No.4PL07, 2V702
  • Socket TypeMogul
  • Description/Special FeaturesPulse Start
  • Height27-1/2"
  • Width17-5/16"
  • StandardsUL Listed 1598 Damp Locations
  • Fixture TypeHID High Bay
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.