Skip Content

 
HID Ballast, 70 Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast, 70 Lamp Watts

GE LIGHTING


Technical Specs

  • Ballast TypeElectronic 
  • Ballast FamilyUltramax(TM) eHID 
  • Lamp Watts70 
  • Input Watts77 
  • Input Voltage120 
  • Operating Amps @ 120V0.68 
BrandGE LIGHTING 
ANSI Code
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
ANSI Code
Length
Width
Height
Availability
Price
Qty
GEMH-70-MSF-120
C139/C143/M98/M143
3-11/16"
2-15/16"
1-3/16"

$116.65 / each

HID Ballast,Electronic,Pulse Strt,70W
Catalog Page #  677 

Price: $116.65 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast FamilyUltramax(TM) eHID
  • Lamp Watts70
  • ANSI CodeC139/C143/M98/M143
  • Input Watts77
  • Input Voltage120
  • Operating Amps @ 120V0.68
  • Length3-11/16"
  • Width2-15/16"
  • Height1-3/16"
GEMH-70-SLJ-MV
C143/M98/M143
7-3/16"
2-1/2"
2-3/16"

$127.15 / each

HID Ballast,Electronic,Pulse Strt,70W
Catalog Page #  677 

Price: $127.15 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast FamilyUltramax(TM) eHID
  • Lamp Watts70
  • ANSI CodeC143/M98/M143
  • Input Watts77
  • Input Voltage120
  • Operating Amps @ 120V0.68
  • Length7-3/16"
  • Width2-1/2"
  • Height2-3/16"