Skip Content

 
HID Ballast, 39 Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast, 39 Lamp Watts

GE LIGHTING


Technical Specs

  • Ballast TypeElectronic 
  • Ballast FamilyUltramax(TM) eHID 
  • Lamp Watts39 
BrandGE LIGHTING 
ANSI Code
Please Select
Input Watts
Please Select
Input Voltage
Please Select
Operating Amps @ 120V
Please Select
Operating Amps @ 277V
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
ANSI Code
Input Watts
Input Voltage
Operating Amps @ 120V
Operating Amps @ 277V
Length
Availability
Price
Qty
GEMH39-MC-120
M130
43
120
0.39
3"

$101.10 / each

HID Ballast,M130,Ultramax(TM) eHID,39W
Catalog Page #  NA

Price: $101.10 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast FamilyUltramax(TM) eHID
  • Lamp Watts39
  • ANSI CodeM130
  • Input Watts43
  • Input Voltage120
  • Operating Amps @ 120V0.39
  • Length3"
  • Width1-1/3"
  • Height1-1/9"
GEMH39-MSJ-MV
M130/C130
45/44
120/277
0.17
0.39
3-2/7"

$386.25 / each

HID Ballast,Elect,Ultramax(TM) eHID,39W
Catalog Page #  677 

Price: $386.25 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast FamilyUltramax(TM) eHID
  • Lamp Watts39
  • ANSI CodeM130/C130
  • Input Watts45/44
  • Input Voltage120/277
  • Operating Amps @ 120V0.17
  • Operating Amps @ 277V0.39
  • Length3-2/7"
  • Width3"
  • Height1-3/5"
GEMH39-MSF-MV
M130/C130
45/44
120/277
0.17
0.39
3-2/5"

$371.25 / each

HID Ballast,Ultramax(TM) eHID,39W
Catalog Page #  NA

Price: $371.25 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast FamilyUltramax(TM) eHID
  • Lamp Watts39
  • ANSI CodeM130/C130
  • Input Watts45/44
  • Input Voltage120/277
  • Operating Amps @ 120V0.17
  • Operating Amps @ 277V0.39
  • Length3-2/5"
  • Width3-1/9"
  • Height1-1/5"