HID Ballast, 23 Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast, 23 Lamp Watts

GE LIGHTING

Technical Specs

  • Ballast Type:Electronic 
  • Ballast Family:Ultramax(TM) eHID 
  • Input Voltage:120 
  • Length:3" 
  • Width:1-1/3" 
  • Height:1-1/9" 
Brand:GE LIGHTING 
Lamp Watts
Please Select
ANSI Code
Please Select
Input Watts
Please Select
Operating Amps @ 120V
Please Select
Product #Lamp WattsANSI CodeInput WattsOperating Amps @ 120VAvailabilityPrice Qty
4XLD923M156230.2

Typically in Stock

$94.75 / each

4XLE139M130430.39

Typically in Stock

$101.10 / each

Adding More Products