Skip Content

 
HID Ballast, 20 Lamp Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast, 20 Lamp Watts


Technical Specs

  • Ballast TypeElectronic 
  • Ballast FamilyUltramax(TM) eHID 
  • Lamp Watts20 
ANSI Code
Please Select
Input Watts
Please Select
Input Voltage
Please Select
Operating Amps @ 120V
Please Select
Operating Amps @ 277V
Please Select
Length
Please Select
Width
Please Select
Height
Please Select

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
ANSI Code
Input Watts
Input Voltage
Operating Amps @ 120V
Operating Amps @ 277V
Length
Width
Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
GEMH20-MSJ-MV
C156
23
120/277
0.21
0.09
3-2/5"
3"
1-3/5"

$354.00 / each

HID Blst,Electrnic,Ultramax(TM) eHID,20W
Catalog Page #  677 

Price $354.00 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast FamilyUltramax(TM) eHID
  • Lamp Watts20
  • ANSI CodeC156
  • Input Watts23
  • Input Voltage120/277
  • Operating Amps @ 120V0.21
  • Operating Amps @ 277V0.09
  • Length3-2/5"
  • Width3"
  • Height1-3/5"
GEMH20-MSF-MV
C156
23
120/277
0.21
0.09
3-2/5"
3"
1-3/5"

Product ships within 5 business days from supplier

$354.00 / each

HID Ballast,Electronic,Ultramax(TM) eHID
Catalog Page #  677 

Price $354.00 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast FamilyUltramax(TM) eHID
  • Lamp Watts20
  • ANSI CodeC156
  • Input Watts23
  • Input Voltage120/277
  • Operating Amps @ 120V0.21
  • Operating Amps @ 277V0.09
  • Length3-2/5"
  • Width3"
  • Height1-3/5"
GEMH20-MLF-120
M156
22.5
120
0.36
3-11/16"
1-1/2"
1"

$134.75 / each

HID Ballast,Electronic,Pulse Strt 20W
Catalog Page #  677 

Price $134.75 / each

Technical Specs

  • Ballast TypeElectronic
  • Ballast FamilyUltramax(TM) eHID
  • Lamp Watts20
  • ANSI CodeM156
  • Input Watts22.5
  • Input Voltage120
  • Operating Amps @ 120V0.36
  • Length3-11/16"
  • Width1-1/2"
  • Height1"