Skip Content

 
HID Ballast Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast Kit


Technical Specs

  • Item HID Ballast Kit 
Lamp Type
Please Select
Start Type
Please Select
Lamp Watts
Please Select
ANSI Code
Please Select
Input Watts
Please Select
Input Voltage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Lamp Type
Start Type
Lamp Watts
ANSI Code
Input Watts
Input Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
GES-100MLTLC3D-55
High Pressure Sodium
100
S54
122
120/208/240/277

$249.25 / each

Enter location to check availability
Catalog Page #  NA

Price $249.25 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 100
  • ANSI Code S54
  • Input Watts 122
  • Input Voltage 120/208/240/277
GES-250ML5AC4-55
High Pressure Sodium
250
S50
292
120/208/240/277/480

$345.50 / each

Enter location to check availability
Catalog Page #  NA

Price $345.50 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 250
  • ANSI Code S50
  • Input Watts 292
  • Input Voltage 120/208/240/277/480
GES-400ML5AC4-55
High Pressure Sodium
400
S51
472
120/208/240/277/480

$234.25 / each

Enter location to check availability
Catalog Page #  NA

Price $234.25 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type High Pressure Sodium
  • Lamp Watts 400
  • ANSI Code S51
  • Input Watts 472
  • Input Voltage 120/208/240/277/480
GEM1000ML5AA5-5
Metal Halide
1000
M47/H36
1103
120/208/240/277/480

$179.00 / each

Enter location to check availability
Catalog Page #  NA

Price $179.00 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Lamp Watts 1000
  • ANSI Code M47/H36
  • Input Watts 1103
  • Input Voltage 120/208/240/277/480
GEM-175ML5AC3-55
Metal Halide
175
M57/H39/M109
202
120/208/240/277/480

$168.50 / each

Enter location to check availability
Catalog Page #  NA

Price $168.50 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Lamp Watts 175
  • ANSI Code M57/H39/M109
  • Input Watts 202
  • Input Voltage 120/208/240/277/480
GEM-250ML5AC3-55
Metal Halide
250
M58/H37
280
120/208/240/277/480

$171.75 / each

Enter location to check availability
Catalog Page #  NA

Price $171.75 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Lamp Watts 250
  • ANSI Code M58/H37
  • Input Watts 280
  • Input Voltage 120/208/240/277/480
GEM-400ML5AC4-55
Metal Halide
400
M59/H33
428
120/208/240/277/480

$145.55 / each

Enter location to check availability
Catalog Page #  NA

Price $145.55 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Lamp Watts 400
  • ANSI Code M59/H33
  • Input Watts 428
  • Input Voltage 120/208/240/277/480
GEP1000ML5AA5-5
Metal Halide
Pulse
1000
M141
1112
120/208/240/277/480

$757.00 / each

Enter location to check availability
Catalog Page #  NA

Price $757.00 / each

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 1000
  • ANSI Code M141
  • Input Watts 1112
  • Input Voltage 120/208/240/277/480
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More