Skip Content

HID Ballast Kit,For Metal Halide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HID Ballast Kit, For Metal Halide

Price $757.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YRF1
  • Mfr. Model # GEP1000ML5AA5-5
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 23.86 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ballast is vacuum impregnated to help eliminate premature failure and voltage breakdown, for longer life and quieter operation. No live parts for safety. Use only capacitor and ignitor included with kit. Compatible with most fixture designs. To ensure compatibility, replace all ballast components when repairing an HID fixture. Match the ANSI code on the ballast being replaced, or on the lamp in the fixture to assure compatibility.

View More

Technical Specs

  • Item HID Ballast Kit
  • Lamp Type Metal Halide
  • Start Type Pulse
  • Lamp Watts 1000
  • ANSI Code M141
  • Input Watts 1112
  • Input Voltage 120/208/240/277/480
  • Ballast Type Pulse Start Metal Halide Core and Coil
  • Ballast Family HID Magnetic
  • Number of Lamps 1
  • Min. Starting Temp. -22 to 22 Degrees F
  • Hz 60
  • Operating Amps @ 120V 9.3
  • Operating Amps @ 208V 5.4
  • Operating Amps @ 240V 4.7
  • Operating Amps @ 277V 4.2
  • Operating Amps @ 480V 2.5
  • Insulation Class UL Class H180
  • Length 6"
  • Width 4-1/5"
  • Height 6"
  • Includes Capacitor, Core, Coil, Ignitor, Mounting Bracket, Hardware, Ballast
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.