Skip Content

 
HID Ballast Indoor Enclosed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast Indoor Enclosed


Technical Specs

  • Item HID Ballast Indoor Enclosed 
  • Lamp Type Metal Halide 
  • Start Type Probe 
  • Input Voltage 120/277 
Lamp Watts
Please Select
ANSI Code
Please Select
Input Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Lamp Watts
ANSI Code
Input Watts
Price
Qty
Please use Qty box to add item(s) to cart.
GEMH100MVR-F
100
M90
122

$406.00 / each

Enter location to check availability
Catalog Page #  NA

Price $406.00 / each

Technical Specs

  • Item HID Ballast Indoor Enclosed
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 100
  • ANSI Code M90
  • Input Watts 122
  • Input Voltage 120/277
GEMH150MVR-F
150
M102
186/184

$182.00 / each

Enter location to check availability
Catalog Page #  NA

Price $182.00 / each

Technical Specs

  • Item HID Ballast Indoor Enclosed
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 150
  • ANSI Code M102
  • Input Watts 186/184
  • Input Voltage 120/277
GEMH50MVR-F
50
M110
67/65

$268.75 / each

Enter location to check availability
Catalog Page #  NA

Price $268.75 / each

Technical Specs

  • Item HID Ballast Indoor Enclosed
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 50
  • ANSI Code M110
  • Input Watts 67/65
  • Input Voltage 120/277
GEMH70MVR-F
70
M98
82/79

$452.75 / each

Enter location to check availability
Catalog Page #  NA

Price $452.75 / each

Technical Specs

  • Item HID Ballast Indoor Enclosed
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 70
  • ANSI Code M98
  • Input Watts 82/79
  • Input Voltage 120/277
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More