Skip Content

HID BAL Indoor Enclosed,Mtl Halide,100W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HID BAL Indoor Enclosed, Mtl Halide, 100W

Price $242.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12J913
  • Mfr. Model # GEMH100MVR-F
  • UNSPSC # 39111801
  • Catalog Page # 676
  • Shipping Weight 10.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item HID Ballast Indoor Enclosed
  • Lamp Type Metal Halide
  • Start Type Probe
  • Lamp Watts 100
  • ANSI Code M90
  • Input Watts 122
  • Input Voltage 120/277
  • Ballast Type Enclosed
  • Ballast Family HID Magnetic
  • Number of Lamps 1
  • Min. Starting Temp. -30 to 30 Degrees F
  • Hz 60
  • Operating Amps @ 120V 1.07
  • Operating Amps @ 277V 0.47
  • Insulation Class A
  • Thermal Protection Yes
  • Length 11-4/5"
  • Width 3-1/5"
  • Height 2-4/5"
  • Includes Capacitor, Ignitor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



F-can ballast is typically used in HID downlights; potting material helps minimize ballast noise. The elongated can allows for easy replacement through the downlight aperture. Type 1. RoHS compliant.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.