Skip Content

 
HID Ballast Dual Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID Ballast Dual Volt


Technical Specs

  • Item HID Ballast Dual Volt F Can 
  • Lamp Type Metal Halide 
  • Input Voltage 120/277 
Lamp Watts
Please Select
ANSI Code
Please Select
Input Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Lamp Watts
ANSI Code
Input Watts
Price
Qty
Please use Qty box to add item(s) to cart.
GEMH175MVR-F
175
M57
205 to 202

$354.75 / each

Enter location to check availability
Catalog Page #  NA

Price $354.75 / each

Technical Specs

  • Item HID Ballast Dual Volt F Can
  • Lamp Type Metal Halide
  • Lamp Watts 175
  • ANSI Code M57
  • Input Watts 205 to 202
  • Input Voltage 120/277
GEMH250MVR-F
250
M58
314 to 312

$329.75 / each

Enter location to check availability
Catalog Page #  NA

Price $329.75 / each

Technical Specs

  • Item HID Ballast Dual Volt F Can
  • Lamp Type Metal Halide
  • Lamp Watts 250
  • ANSI Code M58
  • Input Watts 314 to 312
  • Input Voltage 120/277
GEMH400MVR-F
400
M59
446 to 445

$630.50 / each

Enter location to check availability
Catalog Page #  NA

Price $630.50 / each

Technical Specs

  • Item HID Ballast Dual Volt F Can
  • Lamp Type Metal Halide
  • Lamp Watts 400
  • ANSI Code M59
  • Input Watts 446 to 445
  • Input Voltage 120/277
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More