Skip Content

Fluorescent Linear Lamp,T12,Cool,4100K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fluorescent Linear Lamp, T12, Cool, 4100K

GE LIGHTING

Price: $12.92 / each

Shipping: pkg of 24

Please sign in or register to access lists

  • Item # 6NB14
  • Mfr. Model # F20T12/CW/ECO
  • NSN #
  • UNSPSC # 39101605
  • Catalog Page # 634
  • Shipping Weight 0.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT12
  • Base TypeMedium Bi-Pin (G13)
  • Length24"
  • Diameter1-1/2"
  • Watts20
  • Average Life9000 hr.
  • Lamp ToneCool
  • Color Temp.4100K
  • CRI60
  • Start TypePreheat
  • Min. Starting Temp.50 Degrees F
  • Initial Lumens1200
  • Mean Lumens1150
  • Shatter ResistanceNo
  • Primary ApplicationGeneral Purpose
  • Lamp DesignationF20T12/CW/ECO
  • ANSI Code2015-1
  • StandardsMeets 2012 Lighting Legislation Energy
  • Case Quantity24
  • Lamp TypeLinear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.