Skip Content

Fluorescent Linear Lamp,T5,Neutral,3500K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fluorescent Linear Lamp, T5, Neutral, 3500K

GE LIGHTING

Price: $48.65 / each

Shipping: pkg of 40

Please sign in or register to access lists

  • Item # 5TB63
  • Mfr. Model # F54W/T5/835/HO/ECO/CVG
  • UNSPSC # 39101605
  • Catalog Page # 632
  • Shipping Weight 0.29 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT5
  • Base TypeMiniature Bi-Pin (G5)
  • Length45.2"
  • Diameter5/8"
  • Watts54
  • Average Life36,000 hr.
  • Lamp ToneNeutral
  • Color Temp.3500K
  • CRI85
  • Start TypeRapid
  • Initial Lumens4850
  • Mean Lumens4653
  • Shatter ResistanceYes
  • Primary ApplicationSpeciality
  • Lamp DesignationF54T5/835/HO/ECO/CVG/HO
  • StandardsMeets 2012 Lighting Legislation Energy
  • Case Quantity40
  • Lamp TypeLinear
  • Footnotes11
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.