Skip Content

Fluorescent Linear Lamp,T8,Cool,4100K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fluorescent Linear Lamp, T8, Cool, 4100K

Price $66.05 / each

Shipping: pkg of 24

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WW77
  • Mfr. Model # F96T8/SPX41/CVG
  • UNSPSC # 39101605
  • Catalog Page # 633
  • Shipping Weight 1.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeSingle Pin (Fa8)
  • Length96"
  • Diameter1"
  • Watts59
  • Average Life15,000 hr.
  • Lamp ToneCool
  • Color Temp.4100K
  • CRI84
  • Start TypeInstant
  • Min. Starting Temp.0 Degrees F
  • Initial Lumens5770
  • Mean Lumens5480
  • Shatter ResistanceYes
  • Primary ApplicationSpeciality
  • Lamp DesignationF96T8/SPX*/CVG
  • StandardsMeets 2012 Lighting Legislation Energy
  • Case Quantity24
  • Lamp TypeLinear
  • Footnotes45,47,173
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Details

Designed to resist shattering for added safety and feature a higher system efficiency for reduced energy consumption compared to T12 systems.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.