Skip Content

Fluorescent Lamp,T8,Very Cool,5000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fluorescent Lamp, T8, Very Cool, 5000K

Clearance Price $6.55 / each

Price $11.13 / each

Shipping: pkg of 36

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2F966
  • Mfr. Model # F32T8/XL/SPX50/ECO
  • UNSPSC # 39101605
  • Catalog Page # N/A
  • Shipping Weight 0.48 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLinear Fluorescent Lamp
  • Overall Lamp ShapeT
  • Lamp ShapeT8
  • Base TypeMedium Bi-Pin (G13)
  • Length48"
  • Diameter1"
  • Watts32
  • Average Life40,000 hr.
  • Lamp ToneVery Cool
  • Color Temp.5000K
  • CRI85
  • Start TypeRapid
  • Min. Starting Temp.-22 Degrees F
  • Initial Lumens2800
  • Mean Lumens2660
  • Shatter ResistanceNo
  • Primary ApplicationGeneral Purpose
  • Lamp DesignationF32T8/XL/SPX50/ECO
  • ANSI Code1005-2
  • Case Quantity36
  • Lamp TypeLinear
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.