Skip Content

Electronic Ballast,T5 Lamps,108 to 305V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Electronic Ballast, T5 Lamps, 108 to 305V

Price: NA

Item no longer available


  • Item # 14H322
  • Mfr. Model # GE-254-MV-PS-F
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 1.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Ballast
  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyUltraStart(R)
  • Number of Lamps2
  • Voltage108 to 305
  • Min. Starting Temp.5 Degrees F
  • Input Watts67/106
  • Number of F54T5 Lamps1 or 2
  • Number of F58T8 Lamps1 or 2
  • Wiring TypeParallel
  • Ballast Factor0.86
  • Power FactorLess Than 99%
  • Total Harmonic DistortionLess Than 10%
  • Special FeaturesAuto Restart, End of Life Protection (EOL), Thermally Protected, Universal Voltage
  • Length11-7/8"
  • Width1-5/8"
  • Height1-3/16"
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.