Skip Content

 
Electronic Ballast, T5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ballast, T5


Technical Specs

  • Start TypeProgrammed 
  • Lamp TypeT5 Lamps 
  • Ballast FamilyUltraStart(R) 
Ballast Type
Please Select
Number of Lamps
Please Select
Voltage
Please Select
Light Output
Please Select
Min. Starting Temp.
Please Select
Amps AC
Please Select
Input Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Ballast Type
Number of Lamps
Voltage
Light Output
Min. Starting Temp.
Amps AC
Input Watts
Price
Qty
Please use Qty box to add item(s) to cart.
GE228-MV-PS-H-MC
High Output
2
120/277
High
0 Degrees F
0.61 to 0.25
73

$55.15 / each

Enter location to check availability
Electronic Ballast,T5,73 Watts
Catalog Page #  671 

Price $55.15 / each

Technical Specs

  • Ballast TypeHigh Output
  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyUltraStart(R)
  • Number of Lamps2
  • Voltage120/277
  • Light OutputHigh
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.61 to 0.25
  • Input Watts73
GE228MVPS-A
Normal Output
2
108/305
Normal
0 Degrees F
0.50 to 0.23
59 to 60

$18.00 / each

Enter location to check availability
Electronic Ballast,T5 Lamps,108/305V
Catalog Page #  NA

Clearance Price $18.00 / each

Price $79.40 / each

Technical Specs

  • Ballast TypeNormal Output
  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyUltraStart(R)
  • Number of Lamps2
  • Voltage108/305
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.50 to 0.23
  • Input Watts59 to 60
GE-228-MV-PS-N-MC
Normal Output
2
120/277
Normal
0 Degrees F
0.16 to 0.35
41 to 60

$55.15 / each

Enter location to check availability
Electronic Ballast,T5,41 to 60W
Catalog Page #  NA

Price $55.15 / each

Technical Specs

  • Ballast TypeNormal Output
  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyUltraStart(R)
  • Number of Lamps2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.16 to 0.35
  • Input Watts41 to 60
GE224-MVPS-N
Normal Output
2
120/277
Normal
0 Degrees F
0.42 to 0.18
51

$55.15 / each

Enter location to check availability
Electronic Ballast,T5,51 Watts
Catalog Page #  671 

Price $55.15 / each

Technical Specs

  • Ballast TypeNormal Output
  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyUltraStart(R)
  • Number of Lamps2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.42 to 0.18
  • Input Watts51
GE180MVPS-D
1
120/277
Normal
-20 Degrees F
0.79 to 0.35
91

$62.55 / each

Enter location to check availability
Electronic Ballast,T5 Lamps,120/277V
Catalog Page #  671 

Price $62.55 / each

Technical Specs

  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyUltraStart(R)
  • Number of Lamps1
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.-20 Degrees F
  • Amps AC0.79 to 0.35
  • Input Watts91
GE254-MV-PS-A
2
120/277
Normal
-20 Degrees F
0.88 to 0.4
105 to 104

$48.45 / each

Enter location to check availability
Electronic Ballast,T5,108 to 305V,2L
Catalog Page #  671 

Price $48.45 / each

Technical Specs

  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyUltraStart(R)
  • Number of Lamps2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.-20 Degrees F
  • Amps AC0.88 to 0.4
  • Input Watts105 to 104
GE454-MV-PS90-F
4
120/277
Normal
-20 Degrees F
0.59 to 0.30
65 to 68

$86.30 / each

Enter location to check availability
Electronic Ballast,T5,108 to 305V,4L
Catalog Page #  671 

Price $86.30 / each

Technical Specs

  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyUltraStart(R)
  • Number of Lamps4
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.-20 Degrees F
  • Amps AC0.59 to 0.30
  • Input Watts65 to 68
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More