Skip Content

 
Electronic Ballast, T12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ballast, T12


Technical Specs

  • Lamp TypeT12 Lamps 
  • Ballast FamilyProLine(TM) 
  • Light OutputNormal 
Ballast Type
Please Select
Start Type
Please Select
Number of Lamps
Please Select
Voltage
Please Select
Min. Starting Temp.
Please Select
Amps AC
Please Select
Input Watts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Ballast Type
Start Type
Number of Lamps
Voltage
Min. Starting Temp.
Amps AC
Input Watts
Price
Qty
Please use Qty box to add item(s) to cart.
GE-240-RS-120
Normal Output
Rapid
2
120
32 Degrees F
0.62
72

$38.65 / each

Enter location to check availability
Electronic Ballast,T12 Lamps,120V
Catalog Page #  672 

Price $38.65 / each

Technical Specs

  • Ballast TypeNormal Output
  • Start TypeRapid
  • Lamp TypeT12 Lamps
  • Ballast FamilyProLine(TM)
  • Number of Lamps2
  • Voltage120
  • Light OutputNormal
  • Min. Starting Temp.32 Degrees F
  • Amps AC0.62
  • Input Watts72
GE-260-IS-MV-N
Instant
1 or 2
120/277
0 Degrees F
1.24 to 0.20
48 to 138

$47.55 / each

Enter location to check availability
Electronic Ballast,T12 Lamps,120/277V
Catalog Page #  672 

Price $47.55 / each

Technical Specs

  • Start TypeInstant
  • Lamp TypeT12 Lamps
  • Ballast FamilyProLine(TM)
  • Number of Lamps1 or 2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC1.24 to 0.20
  • Input Watts48 to 138
GE-240-RS-MV-N
Rapid
1 or 2
120/277
50 Degrees F
0.63 to 0.13
28 to 75

$36.55 / each

Enter location to check availability
Electronic Ballast,T12 Lamps,120/277V
Catalog Page #  672 

Price $36.55 / each

Technical Specs

  • Start TypeRapid
  • Lamp TypeT12 Lamps
  • Ballast FamilyProLine(TM)
  • Number of Lamps1 or 2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.50 Degrees F
  • Amps AC0.63 to 0.13
  • Input Watts28 to 75
GE-340-RS-MV-N T12
Rapid
2 or 3
120/277
50 Degrees F
0.25 to 0.98
114

$42.80 / each

Enter location to check availability
Electronic Ballast,T12 Lamps,120/277V
Catalog Page #  672 

Clearance Price $42.80 / each

Price $47.55 / each

Technical Specs

  • Start TypeRapid
  • Lamp TypeT12 Lamps
  • Ballast FamilyProLine(TM)
  • Number of Lamps2 or 3
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.50 Degrees F
  • Amps AC0.25 to 0.98
  • Input Watts114
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More