Skip Content

Electronic Ballast,T12 Lamps,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Ballast, T12 Lamps, 120/277V

Price $47.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code

WASHINGTON branch 912

  • Item # 4PRX4
  • Mfr. Model # GE-260-IS-MV-N
  • UNSPSC # 39111801
  • Catalog Page # 672
  • Shipping Weight 1.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Ballast
  • Start TypeInstant
  • Lamp TypeT12 Lamps
  • Ballast FamilyProLine(TM)
  • Number of Lamps1 or 2
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC1.24 to 0.20
  • Input Watts48 to 138
  • Number of F48T12 Lamps1 or 2
  • Number of F60/F64T12 Lamps1 or 2
  • Number of F60T12 Lamps1 or 2
  • Number of F64T12 Lamps1 or 2
  • Number of F72T12 Lamps1 or 2
  • Number of F96T12 Lamps1 or 2
  • Wiring TypeParallel
  • Ballast Factor0.87
  • Power FactorGreater Than 0.98
  • Total Harmonic DistortionLess Than 10%
  • Special FeaturesMulti Volt
  • Length9-1/2"
  • Width1-3/16"
  • Height1-11/16"
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This ballast would not start the 5V999 8 foot bulbs. January 29, 2015
  • 2015-04-26T20:11:55.275-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4PRX4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm replacing a ballast and you said to replace with this item and it needs to be rewired I would like to know how.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Rickie is loaded.
Additional information about Rickie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you the information we have on this ballast. If that does not answer your question please call 1-800-Grainger M-F 7AM-7PM CST to speak with a Technical Product Support Specialist.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about alxhart78 is loaded.
Additional information about alxhart78 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately, without knowing what lamp(s) you are using, the space available for the ballast and how far from the lamps you will be placing the ballast, we are unable to answer your question. Please call us at 800-323-0620 so we can discuss your application.

Thank you for using Grainger Ask & Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:38:21.793-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PRX4, prod, sort_default
1 of 1
  • 2015-04-26T19:38:21.795-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PRX4, prod, sort_default
1 of 1