Skip Content

Electronic Ballast,T12 Lamps,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Ballast, T12 Lamps, 120/277V

Price $23.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 23501 (Change)

Go

Invalid Zip Code


NORFOLK branch 552

  • Item # 4PRX3
  • Mfr. Model # GE-240-RS-MV-N
  • NSN # 6250-00-281-2495
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 1.15 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use where frequent On/Off starting is required, as with occupancy sensors. NEMA Premium® high-efficiency and RoHS compliant. Offers parallel lamp operation to help ensure continued operation when 1 lamp fails.

View More

Technical Specs

  • Item Electronic Ballast
  • Start Type Rapid
  • Lamp Type T12 Lamps
  • Ballast Family ProLine(TM)
  • Number of Lamps 1 or 2
  • Voltage 120/277
  • Light Output Normal
  • Min. Starting Temp. 50 Degrees F
  • Amps AC 0.63 to 0.13
  • Input Watts 28 to 75
  • Number of F20T12 Lamps 1 or 2
  • Number of F24/F36T12 Lamps 1 or 2
  • Number of F25T12 Lamps 1 or 2
  • Number of F30T12 Lamps 1 or 2
  • Number of F34T12 Lamps 1 or 2
  • Number of F40T10 Lamps 1 or 2
  • Number of F40T12 Lamps 1 or 2
  • Number of F40T12 U-Bend Lamps 1 or 2
  • Number of F42/F48T12 Lamps 1 or 2
  • Wiring Type Parallel
  • Ballast Factor 0.87
  • Power Factor Greater Than 0.98
  • Total Harmonic Distortion Less Than 10%
  • Special Features Multi Volt
  • Length 9-1/2"
  • Width 1-3/16"
  • Height 1-5/16"
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.