Skip Content

Electronic Ballast,T5 Lamps,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electronic Ballast, T5 Lamps, 120/277V

GE LIGHTING

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 4GCG8
  • Mfr. Model # GE454/MVPS90-G
  • UNSPSC # 39111801
  • Catalog Page # 671
  • Shipping Weight 3.06 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemElectronic Ballast
  • Ballast TypeHigh Output
  • Start TypeProgrammed
  • Lamp TypeT5 Lamps
  • Ballast FamilyUltraStart(R)
  • Number of Lamps4
  • Voltage120/277
  • Light OutputHigh
  • Min. Starting Temp.-20 Degrees F
  • Amps AC0.27 to 1.84
  • Input Watts232
  • Number of F32T8(28W) Lamps4
  • Number of F54T5 Lamps4
  • Number of F58T8 Lamps4
  • Wiring TypeSeries
  • Power Factor0.98
  • Total Harmonic DistortionLess Than 10%
  • Special FeaturesBi Level Switching
  • Length16-5/8"
  • Width2"
  • Height1-3/16"
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.