Skip Content

Electronic Ballast,T12 Lamps,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electronic Ballast, T12 Lamps, 120/277V

Price: NA

Item no longer available


  • Item # 3APT8
  • Mfr. Model # GE-340-RS-MV-N T12
  • NSN # 6250-01-452-6837
  • UNSPSC # 39111801
  • Catalog Page # 672
  • Shipping Weight 2.44 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Ballast
  • Start TypeRapid
  • Lamp TypeT12 Lamps
  • Ballast FamilyProLine(TM)
  • Number of Lamps2 or 3
  • Voltage120/277
  • Light OutputNormal
  • Min. Starting Temp.50 Degrees F
  • Amps AC0.25 to 0.98
  • Input Watts114
  • Number of F30T12 Lamps3
  • Number of F34T12 Lamps3
  • Number of F40T12 Lamps3
  • Wiring TypeParallel
  • Power Factor0.98
  • Total Harmonic DistortionLess Than 10%
  • Length9-1/2"
  • Width2-3/8"
  • Height1-5/8"
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.