Skip Content

Electronic Ballast,T5 Lamps,108/305V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electronic Ballast, T5 Lamps, 108/305V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2FPJ8
  • Mfr. Model # GE228MVPS-A
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 1.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Ballast
  • Ballast Type Normal Output
  • Start Type Programmed
  • Lamp Type T5 Lamps
  • Ballast Family UltraStart(R)
  • Number of Lamps 2
  • Voltage 108/305
  • Light Output Normal
  • Min. Starting Temp. 0 Degrees F
  • Amps AC 0.50 to 0.23
  • Input Watts 59 to 60
  • Number of F14T5 Lamps 1 or 2
  • Number of F21T5 Lamps 1 or 2
  • Number of F24T5 Lamps 1 or 2
  • Number of F28T5 Lamps 1 or 2
  • Number of F35T5 Lamps 1 or 2
  • Number of F39T5 Lamps 1 or 2
  • Wiring Type Parallel
  • Ballast Factor 0.95
  • Power Factor Greater Than 0.98
  • Special Features Anti Striation Control, Auto Restart, End of Life Protection (EOL), Thermally Protected, Universal Voltage
  • Length 9-1/2"
  • Width 1-5/8"
  • Height 1-3/16"
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.