Skip Content

Electronic Ballast,T8 Lamps,120 to 277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Ballast, T8 Lamps, 120 to 277V

Price $79.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FPJ4
  • Mfr. Model # GE432-MV-PS-L
  • UNSPSC # 39111801
  • Catalog Page # 671
  • Shipping Weight 1.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Ballast
  • Start TypeProgrammed
  • Lamp TypeT8 Lamps
  • Ballast FamilyUltraStart(R)
  • Number of Lamps4
  • Voltage120/277
  • Light OutputLow
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.77 to 0.32
  • Input Watts88
  • Number of F17T8 Lamps3 or 4
  • Number of F25T8 Lamps3 or 4
  • Number of F28T8 Lamps3 or 4
  • Number of F32T8 Lamps3 or 4
  • Number of F40T8 Lamps3 or 4
  • Wiring TypeParallel
  • Ballast Factor0.71
  • Power FactorGreater Than 0.98
  • Total Harmonic DistortionLess Than 10%
  • Special FeaturesAnti Striation Control, Thermally Protected, Universal Voltage
  • Length9-1/2"
  • Width1-5/8"
  • Height1-3/16"
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionNEMA Premium Rated

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Details

Programmed Start is for frequently switched applications where occupancy sensors are used. Soft start helps extend lamp life. It starts up to 3 times faster than standard programmed-start ballasts. Parallel mode operation keeps other lamps on the system working when 1 lamp fails.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.