Skip Content

Electronic Ballast,T8 Lamps,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electronic Ballast, T8 Lamps, 120V

Price: NA

Item no longer available


Some discontinued items may be available through your local branch.
  • Item # 1PCV8
  • Mfr. Model # GE-232-120-N
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 1.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Ballast
  • Ballast TypeNormal Output
  • Start TypeInstant
  • Lamp TypeT8 Lamps
  • Ballast FamilyUltraMax P Series
  • Number of Lamps2
  • Voltage120
  • Light OutputNormal
  • Min. Starting Temp.0 Degrees F
  • Amps AC0.31 to 0.49
  • Input Watts36 to 57
  • Number of F17T8 Lamps1 or 2
  • Number of F25T8 Lamps1 or 2
  • Number of F25T12 Lamps2
  • Number of F28T8 Lamps1 or 2
  • Number of F32T8 Lamps1 or 2
  • Number of F40T8 Lamps1
  • Wiring TypeParallel
  • Ballast Factor0.87
  • Power FactorGreater Than 99%
  • Total Harmonic DistortionLess Than 10%
  • Special FeaturesActive Power Factor Correction, Auto Restart, Thermally Protected
  • Length9-1/2"
  • Width1-5/8"
  • Height1-3/16"
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

This ballast features active power factor correction and parallel lamp operation to ensure continued operation when 1 lamp fails. High frequency, less than 10% THD.
UL Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.