Skip Content

 
Dimming Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dimming Ballast

Technical Specs

  • Voltage 120/277 
Ballast Type
Please Select
Ballast Family
Please Select
Number of Lamps
Please Select
Lamp Type
Please Select
Lamp Length
Please Select
Height
Please Select
Width
Please Select
Length
Please Select
Input Watts
Please Select
Number of F17T8 Lamps
Please Select
Number of F25T8 Lamps
Please Select
Number of F28T5 Lamps
Please Select
Number of F32T8 Lamps
Please Select
Number of F32T8U Lamps
Please Select
Number of F40T12 Lamps
Please Select
Number of F40T12 U-Bend Lamps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Ballast Type
Ballast Family
Number of Lamps
Lamp Type
Lamp Length
Height
Width
Length
Input Watts
Number of F17T8 Lamps
Number of F25T8 Lamps
Number of F28T5 Lamps
Number of F32T8 Lamps
Number of F32T8U Lamps
Number of F40T12 Lamps
Number of F40T12 U-Bend Lamps
Price
Qty
Please use Qty box to add item(s) to cart.
GE132MVPS-N-S30
Electronic Dimming
Linear Fluorescent
1
T8
48"
1-13/64"
1-45/64"
9-1/2"
24
1
1
0
1
1
0
0

$46.10 / each

Enter location to check availability
Catalog Page #  NA

Price $46.10 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Linear Fluorescent
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-13/64"
  • Width 1-45/64"
  • Length 9-1/2"
  • Input Watts 24
  • Number of F17T8 Lamps 1
  • Number of F25T8 Lamps 1
  • Number of F28T5 Lamps 0
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
  • Number of F40T12 Lamps 0
  • Number of F40T12 U-Bend Lamps 0
GE232MAX90-V60
Electronic Dimming
Ultramax
2
F32T8
48"
1-3/16"
1-11/16"
9-1/2"
43

$51.20 / each

Enter location to check availability
Catalog Page #  NA

Price $51.20 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultramax
  • Number of Lamps 2
  • Lamp Type F32T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-11/16"
  • Length 9-1/2"
  • Input Watts 43
GE232-MAX90-S60
Electronic Dimming
UltraMax
2
T8
1-3/16"
1-5/8"
9-1/2"
55
2
2

$50.90 / each

Enter location to check availability
Catalog Page #  NA

Price $50.90 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family UltraMax
  • Number of Lamps 2
  • Lamp Type T8
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 55
  • Number of F17T8 Lamps 2
  • Number of F25T8 Lamps 2
GE332MAX90-S60
Electronic Dimming
Ultramax
3
F32T8
48"
1-3/16"
1-5/8"
9-1/2"
66

$37.30 / each

Enter location to check availability
Catalog Page #  NA

Price $37.30 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultramax
  • Number of Lamps 3
  • Lamp Type F32T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 66
GE332-MAX90-V60
Electronic Dimming
UltraMax
3
T8
1-3/16"
1-5/8"
9-1/2"
104/102
3
3
3
3

$39.20 / each

Enter location to check availability
Catalog Page #  NA

Price $39.20 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family UltraMax
  • Number of Lamps 3
  • Lamp Type T8
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 104/102
  • Number of F17T8 Lamps 3
  • Number of F25T8 Lamps 3
  • Number of F32T8 Lamps 3
  • Number of F32T8U Lamps 3
GE432MAX90-S60
Electronic Dimming
Ultramax
4
F32T8
48"
1-3/16"
1-5/8"
9-1/2"
87

$46.90 / each

Enter location to check availability
Catalog Page #  NA

Price $46.90 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultramax
  • Number of Lamps 4
  • Lamp Type F32T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 87
GE432MAX90-V60
Electronic Dimming
Ultramax
4
F32T8
48"
1-3/16"
1-5/8"
9-1/2"
87

$61.90 / each

Enter location to check availability
Catalog Page #  NA

Price $61.90 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultramax
  • Number of Lamps 4
  • Lamp Type F32T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 87
GE132MVPS-N-V03
Electronic Dimming
Ultrastart
1
T8
48"
1-3/16"
1-5/8"
9-1/2"
30
1
1
1
1
1

$79.40 / each

Enter location to check availability
Catalog Page #  NA

Price $79.40 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultrastart
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 30
  • Number of F17T8 Lamps 1
  • Number of F25T8 Lamps 1
  • Number of F28T5 Lamps 1
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
GE232MVPS-N-V03
Electronic Dimming
Ultrastart
2
T8
48"
1-3/16"
1-5/8"
9-1/2"
58
1
2
2
2

$66.05 / each

Enter location to check availability
Catalog Page #  NA

Price $66.05 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultrastart
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 58
  • Number of F17T8 Lamps 1
  • Number of F25T8 Lamps 2
  • Number of F28T5 Lamps 2
  • Number of F32T8 Lamps 2
GE232MVPS-H-V03
Electronic Dimming
Ultrastart
2
T8
48"
1-3/16"
1-5/8"
9-1/2"
76
2
2
2
2

$69.00 / each

Enter location to check availability
Catalog Page #  NA

Price $69.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultrastart
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 76
  • Number of F17T8 Lamps 2
  • Number of F25T8 Lamps 2
  • Number of F28T5 Lamps 2
  • Number of F32T8 Lamps 2
GE332MVPS-H-V03
Electronic Dimming
Ultrastart
3
T8
48"
1-3/16"
1-5/8"
9-1/2"
116
3
3
3
3

$91.85 / each

Enter location to check availability
Catalog Page #  NA

Price $91.85 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultrastart
  • Number of Lamps 3
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 116
  • Number of F17T8 Lamps 3
  • Number of F25T8 Lamps 3
  • Number of F28T5 Lamps 3
  • Number of F32T8 Lamps 3
GE332MVPS-N-V03
Electronic Dimming
Ultrastart
3
T8
48"
1-3/16"
1-5/8"
9-1/2"
87
3
3
3
3

$69.00 / each

Enter location to check availability
Catalog Page #  NA

Price $69.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultrastart
  • Number of Lamps 3
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 87
  • Number of F17T8 Lamps 3
  • Number of F25T8 Lamps 3
  • Number of F28T5 Lamps 3
  • Number of F32T8 Lamps 3
GE432MVPS-N-V03W
Electronic Dimming
Ultrastart
4
T8
48"
1-5/32"
1-5/8"
9-1/2"
114
4
4
4
4

$91.45 / each

Enter location to check availability
Catalog Page #  NA

Price $91.45 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultrastart
  • Number of Lamps 4
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-5/32"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 114
  • Number of F17T8 Lamps 4
  • Number of F25T8 Lamps 4
  • Number of F28T5 Lamps 4
  • Number of F32T8 Lamps 4
GE432MVPS-H-V03
Electronic Dimming
Ultrastart
4
T8
48"
1-3/16"
1-5/8"
11-13/16"
152
4
4
4
4

$104.30 / each

Enter location to check availability
Catalog Page #  NA

Price $104.30 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultrastart
  • Number of Lamps 4
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 11-13/16"
  • Input Watts 152
  • Number of F17T8 Lamps 4
  • Number of F25T8 Lamps 4
  • Number of F28T5 Lamps 4
  • Number of F32T8 Lamps 4
GE432MVPS-N-V03
Electronic Dimming
Ultrastart
4
T8
48"
1-3/16"
1-5/8"
9-1/2"
114
4
4
4
4

$76.25 / each

Enter location to check availability
Catalog Page #  NA

Price $76.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Ultrastart
  • Number of Lamps 4
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-3/16"
  • Width 1-5/8"
  • Length 9-1/2"
  • Input Watts 114
  • Number of F17T8 Lamps 4
  • Number of F25T8 Lamps 4
  • Number of F28T5 Lamps 4
  • Number of F32T8 Lamps 4
GE224MVPS-N-S35
Fluorescent
Linear Fluorescent
2
T5
21-5/8"
1-13/64"
1-45/64"
9-1/2"
51
0
0
0
0
0
0
0

$52.05 / each

Enter location to check availability
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • Ballast Type Fluorescent
  • Ballast Family Linear Fluorescent
  • Number of Lamps 2
  • Lamp Type T5
  • Lamp Length 21-5/8"
  • Voltage 120/277
  • Height 1-13/64"
  • Width 1-45/64"
  • Length 9-1/2"
  • Input Watts 51
  • Number of F17T8 Lamps 0
  • Number of F25T8 Lamps 0
  • Number of F28T5 Lamps 0
  • Number of F32T8 Lamps 0
  • Number of F32T8U Lamps 0
  • Number of F40T12 Lamps 0
  • Number of F40T12 U-Bend Lamps 0
GE228MVPS-N-S35
Fluorescent
Linear Fluorescent
2
T5
45-3/16"
1-13/64"
1-45/64"
9-1/2"
59
0
0
1 or 2
0
0
0
0

$52.05 / each

Enter location to check availability
Catalog Page #  NA

Price $52.05 / each

Technical Specs

  • Ballast Type Fluorescent
  • Ballast Family Linear Fluorescent
  • Number of Lamps 2
  • Lamp Type T5
  • Lamp Length 45-3/16"
  • Voltage 120/277
  • Height 1-13/64"
  • Width 1-45/64"
  • Length 9-1/2"
  • Input Watts 59
  • Number of F17T8 Lamps 0
  • Number of F25T8 Lamps 0
  • Number of F28T5 Lamps 1 or 2
  • Number of F32T8 Lamps 0
  • Number of F32T8U Lamps 0
  • Number of F40T12 Lamps 0
  • Number of F40T12 U-Bend Lamps 0
GE232MVPS-L-S30
Fluorescent
Linear Fluorescent
2
T8
48"
1-13/64"
1-45/64"
9-1/2"
47
1 or 2
1 or 2
0
1 or 2
1 or 2
0
0

$48.35 / each

Enter location to check availability
Catalog Page #  NA

Price $48.35 / each

Technical Specs

  • Ballast Type Fluorescent
  • Ballast Family Linear Fluorescent
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-13/64"
  • Width 1-45/64"
  • Length 9-1/2"
  • Input Watts 47
  • Number of F17T8 Lamps 1 or 2
  • Number of F25T8 Lamps 1 or 2
  • Number of F28T5 Lamps 0
  • Number of F32T8 Lamps 1 or 2
  • Number of F32T8U Lamps 1 or 2
  • Number of F40T12 Lamps 0
  • Number of F40T12 U-Bend Lamps 0
GE232MVPS-N-S30
Fluorescent
Linear Fluorescent
2
T8
48"
1-13/64"
1-45/64"
9-1/2"
47
1 or 2
1 or 2
0
1 or 2
1 or 2
0
0

$48.35 / each

Enter location to check availability
Catalog Page #  NA

Price $48.35 / each

Technical Specs

  • Ballast Type Fluorescent
  • Ballast Family Linear Fluorescent
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/277
  • Height 1-13/64"
  • Width 1-45/64"
  • Length 9-1/2"
  • Input Watts 47
  • Number of F17T8 Lamps 1 or 2
  • Number of F25T8 Lamps 1 or 2
  • Number of F28T5 Lamps 0
  • Number of F32T8 Lamps 1 or 2
  • Number of F32T8U Lamps 1 or 2
  • Number of F40T12 Lamps 0
  • Number of F40T12 U-Bend Lamps 0
GE454MVPS90-E-S
Fluorescent
Linear Fluorescent
4
T5
45-3/16"
1-13/64"
1-45/64"
16-45/64"
227
0
0
0
0
0
0
0

$81.35 / each

Enter location to check availability
Catalog Page #  NA

Price $81.35 / each

Technical Specs

  • Ballast Type Fluorescent
  • Ballast Family Linear Fluorescent
  • Number of Lamps 4
  • Lamp Type T5
  • Lamp Length 45-3/16"
  • Voltage 120/277
  • Height 1-13/64"
  • Width 1-45/64"
  • Length 16-45/64"
  • Input Watts 227
  • Number of F17T8 Lamps 0
  • Number of F25T8 Lamps 0
  • Number of F28T5 Lamps 0
  • Number of F32T8 Lamps 0
  • Number of F32T8U Lamps 0
  • Number of F40T12 Lamps 0
  • Number of F40T12 U-Bend Lamps 0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More