Skip Content

Dimming Ballast,120/277V,48 In Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dimming Ballast, 120/277V, 48 In Lamp

Price $80.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12V430
  • Mfr. Model # GE232MVPS-N-V03
  • UNSPSC # 39111801
  • Catalog Page # 672
  • Shipping Weight 1.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDimming Ballast
  • Ballast TypeElectronic Dimming
  • Ballast FamilyUltrastart
  • Number of Lamps2
  • Lamp TypeT8
  • Lamp Length48"
  • Voltage120/277
  • Height1-3/16"
  • Width1-5/8"
  • Length9-1/2"
  • Input Watts58
  • Number of F17T8 Lamps1
  • Number of F25T8 Lamps2
  • Number of F28T5 Lamps2
  • Number of F32T8 Lamps2
  • Amps AC0.5
  • Start TypeProgrammed
  • Min. Starting Temp.60 Degrees F
  • Dimming Range100% to 3% Level Output
  • Ballast Factor0.88 N
  • Power Factor0.99
  • Total Harmonic DistortionLess Than 10%
  • Sound RatingA 20 to 24dB
  • Thermal ProtectionClass P
  • StandardsUL, ANSI C62.41, NEMA Premium
  • Green Certification or Other RecognitionRoHS Compliant
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Instant-start ballast is the highest efficiency offered by GE; bi-level switching and load-shed 0-10V dimming provide an additional 40% energy savings.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.