Skip Content

 
Circular Fluorescent Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Circular Fluorescent Lamp


Technical Specs

  • Overall Lamp Shape
  • Lamp ShapeT9 
Overall Dia.
Please Select
Watts
Please Select
Lamp Tone
Please Select
Initial Lumens
Please Select
Color Temp.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • GE LIGHTING 
Select items to compareView Compare
9 Products
Compare /
Product #
Mfr.
Model #
Overall Dia.
Watts
Lamp Tone
Initial Lumens
Color Temp.
Price
Qty
Please use Qty box to add item(s) to cart.
FC12T9/CW
12"
32
Cool
1950
4100K

$18.63 / each

Enter location to check availability
32 Watts, Circular Fluorescent Lamp 4100K Color Temp., T9 Lamp Shape
Catalog Page #  636 

Price $18.63 / each

Technical Specs

  • Overall Lamp ShapeT
  • Overall Dia.12"
  • Watts32
  • Lamp ToneCool
  • Initial Lumens1950
  • Color Temp.4100K
  • Lamp ShapeT9
FC12T9/D
12"
32
Daylight
1675
6500K

$18.63 / each

Enter location to check availability
32 Watts, Circular Fluorescent Lamp 6500K Color Temp., T9 Lamp Shape
Catalog Page #  636 

Price $18.63 / each

Technical Specs

  • Overall Lamp ShapeT
  • Overall Dia.12"
  • Watts32
  • Lamp ToneDaylight
  • Initial Lumens1675
  • Color Temp.6500K
  • Lamp ShapeT9
FC12T9/KB
12"
32
Warm
2400
3000K

$18.63 / each

Enter location to check availability
32 Watts, Circular Fluorescent Lamp 3000K Color Temp., T9 Lamp Shape
Catalog Page #  636 

Price $18.63 / each

Technical Specs

  • Overall Lamp ShapeT
  • Overall Dia.12"
  • Watts32
  • Lamp ToneWarm
  • Initial Lumens2400
  • Color Temp.3000K
  • Lamp ShapeT9
FC16T9/CW
16"
40
Cool
2700
4100K

$33.00 / each

Enter location to check availability
40 Watts, Circular Fluorescent Lamp 4100K Color Temp., T9 Lamp Shape
Catalog Page #  636 

Price $33.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • Overall Dia.16"
  • Watts40
  • Lamp ToneCool
  • Initial Lumens2700
  • Color Temp.4100K
  • Lamp ShapeT9
FC16T9/D
16"
40
Daylight
2250
6500K

$33.00 / each

Enter location to check availability
40 Watts, Circular Fluorescent Lamp 6500K Color Temp., T9 Lamp Shape
Catalog Page #  636 

Price $33.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • Overall Dia.16"
  • Watts40
  • Lamp ToneDaylight
  • Initial Lumens2250
  • Color Temp.6500K
  • Lamp ShapeT9
FC6T9/CW
6"
20
Cool
800
4100K

$22.50 / each

Enter location to check availability
20 Watts, Circular Fluorescent Lamp 4100K Color Temp., T9 Lamp Shape
Catalog Page #  636 

Price $22.50 / each

Technical Specs

  • Overall Lamp ShapeT
  • Overall Dia.6"
  • Watts20
  • Lamp ToneCool
  • Initial Lumens800
  • Color Temp.4100K
  • Lamp ShapeT9
FC8T9/CW
8"
22
Cool
1100
4100K

$16.19 / each

Enter location to check availability
22 Watts, Circular Fluorescent Lamp 4100K Color Temp., T9 Lamp Shape
Catalog Page #  636 

Price $16.19 / each

Technical Specs

  • Overall Lamp ShapeT
  • Overall Dia.8"
  • Watts22
  • Lamp ToneCool
  • Initial Lumens1100
  • Color Temp.4100K
  • Lamp ShapeT9
FC8T9/D
8"
22
Daylight
925
6500K

$16.19 / each

Enter location to check availability
22 Watts, Circular Fluorescent Lamp 6500K Color Temp., T9 Lamp Shape
Catalog Page #  636 

Price $16.19 / each

Technical Specs

  • Overall Lamp ShapeT
  • Overall Dia.8"
  • Watts22
  • Lamp ToneDaylight
  • Initial Lumens925
  • Color Temp.6500K
  • Lamp ShapeT9
FC8T9/KB
8"
22
Warm
1400
3000K

$16.19 / each

Enter location to check availability
22 Watts, Circular Fluorescent Lamp 3000K Color Temp., T9 Lamp Shape
Catalog Page #  636 

Price $16.19 / each

Technical Specs

  • Overall Lamp ShapeT
  • Overall Dia.8"
  • Watts22
  • Lamp ToneWarm
  • Initial Lumens1400
  • Color Temp.3000K
  • Lamp ShapeT9
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More