Skip Content

Ceramic Metal Halide Lamp, T6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ceramic Metal Halide Lamp, T6

GE LIGHTING


Technical Specs

  • Overall Lamp Shape
  • ItemHID Lamp 
  • Lamp TypeCeramic Metal Halide 
  • Lamp ShapeT6 
  • Fixture TypeEnclosed 
  • Shatter ResistanceNo 
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr. Model #
Base Type
Watts
Color Temp.
Initial Lumens
Max. Overall Length
Availability
Price
Qty
CMH150/T/U/830/G12
2-Pin (G12)
150
3000K
14,000
3-15/16"

$148.85 / each

Ceramic Metal Halide Lamp,T6,150W
Catalog Page #  643 

Price: $148.85 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT6
  • Base Type2-Pin (G12)
  • Watts150
  • Color Temp.3000K
  • Initial Lumens14,000
  • Max. Overall Length3-15/16"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
CMH150/T/U/942/G12
2-Pin (G12)
150
4200K
13,000
3-15/16"

$154.75 / each

Ceramic Metal Halide Lamp,T6,150W
Catalog Page #  643 

Price: $154.75 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT6
  • Base Type2-Pin (G12)
  • Watts150
  • Color Temp.4200K
  • Initial Lumens13,000
  • Max. Overall Length3-15/16"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
CMH70/T/U/830/G12
2-Pin (G12)
70
3000K
6200
3-9/16"

$177.00 / each

Ceramic Metal Halide Lamp,T6,70W
Catalog Page #  643 

Price: $177.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT6
  • Base Type2-Pin (G12)
  • Watts70
  • Color Temp.3000K
  • Initial Lumens6200
  • Max. Overall Length3-9/16"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
CMH70/U/930/G12/ULR
2-Pin (G12)
70
3000K
6400
3-9/16"

$131.20 / each

Ceramic Metal Halide Lamp,T6,70W
Catalog Page #  643 

Price: $131.20 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT6
  • Base Type2-Pin (G12)
  • Watts70
  • Color Temp.3000K
  • Initial Lumens6400
  • Max. Overall Length3-9/16"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
CMH70/T/U/942/G12
2-Pin (G12)
70
4200K
6000
3-9/16"

$187.50 / each

Ceramic Metal Halide Lamp,T6,70W
Catalog Page #  643 

Price: $187.50 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT6
  • Base Type2-Pin (G12)
  • Watts70
  • Color Temp.4200K
  • Initial Lumens6000
  • Max. Overall Length3-9/16"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
CMH70/TD/UVC/830/RX7S
Rx7s
70
3000K
7000
4-1/2"

$126.00 / each

Ceramic Metal Halide Lamp,T6,70W
Catalog Page #  643 

Price: $126.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT6
  • Base TypeRx7s
  • Watts70
  • Color Temp.3000K
  • Initial Lumens7000
  • Max. Overall Length4-1/2"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo
CMH70/TD/942/RX7S
Rx7s
70
4200K
7000
4-1/2"

$129.60 / each

Ceramic Metal Halide Lamp,T6,70W
Catalog Page #  643 

Price: $129.60 / each

Shipping: pkg of 12

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT6
  • Base TypeRx7s
  • Watts70
  • Color Temp.4200K
  • Initial Lumens7000
  • Max. Overall Length4-1/2"
  • Fixture TypeEnclosed
  • Shatter ResistanceNo