Skip Content

 
Ceramic Metal Halide Lamp, T4.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ceramic Metal Halide Lamp, T4.5


Technical Specs

  • Overall Lamp Shape
  • ItemHID Lamp 
  • Lamp TypeCeramic Metal Halide 
  • Lamp ShapeT4.5 
  • Fixture TypeEnclosed 
Base Type
Please Select
Watts
Please Select
Color Temp.
Please Select
Initial Lumens
Please Select
Max. Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Base Type
Watts
Color Temp.
Initial Lumens
Max. Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
CMH20/T/U/830/G12
2-Pin (G12)
20
3000K
1650
3-9/16"

$125.10 / each

Ceramic Metal Halide Lamp,T4.5,20W
Catalog Page #  642 

Price $125.10 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G12)
  • Watts20
  • Color Temp.3000K
  • Initial Lumens1650
  • Max. Overall Length3-9/16"
  • Fixture TypeEnclosed
CMH39/T/U/830/G12
2-Pin (G12)
39
3000K
3400
3-1/2"

$123.10 / each

Ceramic Metal Halide Lamp,T4.5,39W
Catalog Page #  642 

Price $123.10 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G12)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens3400
  • Max. Overall Length3-1/2"
  • Fixture TypeEnclosed
CMH39/930G12/ULR
2-Pin (G12)
39
3000K
3500
3-1/2"

$93.20 / each

Ceramic Metal Halide Lamp,T4.5,39W
Catalog Page #  642 

Price $93.20 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G12)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens3500
  • Max. Overall Length3-1/2"
  • Fixture TypeEnclosed
CMH39/T/U/942/G12
2-Pin (G12)
39
4000K
3200
3-9/16"

$123.65 / each

Ceramic Metal Halide Lamp,T4.5,39W
Catalog Page #  642 

Price $123.65 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G12)
  • Watts39
  • Color Temp.4000K
  • Initial Lumens3200
  • Max. Overall Length3-9/16"
  • Fixture TypeEnclosed
CMH20/TC/U/830/G8.5
2-Pin (G8.5)
20
3000K
1650
3-3/8"

$164.00 / each

Ceramic Metal Halide Lamp,T4.5,20W
Catalog Page #  642 

Price $164.00 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G8.5)
  • Watts20
  • Color Temp.3000K
  • Initial Lumens1650
  • Max. Overall Length3-3/8"
  • Fixture TypeEnclosed
CMH39/TC/U/830/G8.5
2-Pin (G8.5)
39
3000K
3400
3-3/8"

$121.15 / each

Ceramic Metal Halide Lamp,T4.5,39W
Catalog Page #  642 

Price $121.15 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G8.5)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens3400
  • Max. Overall Length3-3/8"
  • Fixture TypeEnclosed
CMH39/930G8.5ULR
2-Pin (G8.5)
39
3000K
3500
3-1/2"

$148.10 / each

Ceramic Metal Halide Lamp,T4.5,39W
Catalog Page #  642 

Price $148.10 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G8.5)
  • Watts39
  • Color Temp.3000K
  • Initial Lumens3500
  • Max. Overall Length3-1/2"
  • Fixture TypeEnclosed
CMH39/TC/U/942/G8.5
2-Pin (G8.5)
39
4200K
3150
3-3/8"

$128.45 / each

Ceramic Metal Halide Lamp,T4.5,39W
Catalog Page #  642 

Price $128.45 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G8.5)
  • Watts39
  • Color Temp.4200K
  • Initial Lumens3150
  • Max. Overall Length3-3/8"
  • Fixture TypeEnclosed
CMH70/TC/U/830/G8.5
2-Pin (G8.5)
70
3000K
6200
3-3/8"

$128.45 / each

Ceramic Metal Halide Lamp,T4.5,70W
Catalog Page #  643 

Price $128.45 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G8.5)
  • Watts70
  • Color Temp.3000K
  • Initial Lumens6200
  • Max. Overall Length3-3/8"
  • Fixture TypeEnclosed
CMH70/U/930/G8.5/ULR
2-Pin (G8.5)
70
3000K
6200
3-3/8"

$135.85 / each

Ceramic Metal Halide Lamp,T4.5,70W
Catalog Page #  643 

Price $135.85 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G8.5)
  • Watts70
  • Color Temp.3000K
  • Initial Lumens6200
  • Max. Overall Length3-3/8"
  • Fixture TypeEnclosed
CMH70/TC/U/942/G8.5
2-Pin (G8.5)
70
4200K
6000
3-3/8"

$129.85 / each

Ceramic Metal Halide Lamp,T4.5,70W
Catalog Page #  643 

Price $129.85 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemHID Lamp
  • Lamp TypeCeramic Metal Halide
  • Lamp ShapeT4.5
  • Base Type2-Pin (G8.5)
  • Watts70
  • Color Temp.4200K
  • Initial Lumens6000
  • Max. Overall Length3-3/8"
  • Fixture TypeEnclosed